Flat Shipping

Flat Shipping at €24.99 + VAT

NEW AGE 99627 Hand Truck Pallet 21 x 15-1/2 Aluminium | AA4EDW 12G966

NEW AGE 99627 Hand Truck Pallet 21 x 15-1/2 Aluminium

Item: AA4EDW Model: 99627Cross Ref: 12G966
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Truck Pallet
ColorSilver
Dynamic Load Capacity750 lbs.
Height1 1/2"
Length15 1/2"
MaterialAluminum
Static Load Capacity750 lbs.
Width21"
Compatible Fork Height - Maximum3/4"
Compatible Fork Width - Maximum17 1/2"
Compatible Load TypeHand Truck
Includes CastersCasters Not Included
Number Of Entry Points2
Overall Height1 1/2"
Overall Length15 1/2"
Overall Width21"
Pallet ClassStringer
Pallet Racking TypePush Back, Twin Load, Wire/Mesh Decking
Pallet TypeStackable

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)3.81
Ship length (cm)39.37
Ship width (cm)53.34
HS code8716805010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 99627 Hand Truck Pallet 21 x 15-1/2 Aluminium
€132.68 /unit