NEW AGE 6006 Dunnage Rack 1500 Lb. Aluminium 60w x 20d | AF2GPC 6TJH6

NEW AGE 6006 Dunnage Rack 1500 Lb. Aluminium 60w x 20d

Item: AF2GPC Model: 6006Cross Ref: 6TJH6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€200.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDunnage Rack
ColorSilver
Depth20"
FinishNatural
Height12"
Load Capacity1500 lbs.
MaterialAluminum
Width60"
IncludesPlastic Cap Feet
Method Of ConstructionWelded
Overall Depth20"
Overall Height12"
Overall Width60"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)30.48
Ship length (cm)152.4
Ship width (cm)50.8
HS code9403200020
Country of OriginUS

Product Variants

ProductModelHeightDepthLoad CapacityMaterialColorPrice
NEW AGE 6017 Dunnage Rack 2000 Lb. Aluminium 36w x 20d | AF2GNX 6TJH1 60178"20"2000 lbs.AluminumSilver€190.95
NEW AGE 6018 Dunnage Rack 2000 Lb. Aluminium 48w x 20d | AF2GNY 6TJH2 60188"20"2000 lbs.AluminumSilver€196.78
NEW AGE 6019 Dunnage Rack 1500 Lb. Aluminium 60w x 20d | AF2GNZ 6TJH3 60198"20"1500 lbs.AluminumSilver€205.11
NEW AGE 6004 Dunnage Rack 2000 Lb. Aluminium 36w x 20d | AF2GPA 6TJH4 600412"20"2000 lbs.AluminumSilver€174.23
NEW AGE 6005 Dunnage Rack 2000 Lb. Aluminium 48w x 20d | AF2GPB 6TJH5 600512"20"2000 lbs.AluminumSilver€175.29
NEW AGE 6014 Dunnage Rack 2000 Lb. Aluminium 36w x 24d | AF2GPD 6TJH7 60148"24"2000 lbs.AluminumSilver€183.89
NEW AGE 6015 Dunnage Rack 2000 Lb. Aluminium 48w x 24d | AF2GPE 6TJH8 60158"24"2000 lbs.AluminumSilver€209.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 6006 Dunnage Rack 1500 Lb. Aluminium 60w x 20d
€200.82 /unit