Flat Shipping

Flat Shipping at €24.99 + VAT

NEW AGE 2436SB Shelf, 36 Inch x 24 Inch Size, Solid Shelf, 800 Lb Shelf Capacity, 16 Ga, Unfinished | CT4BDR

NEW AGE 2436SB Shelf, 36 Inch x 24 Inch Size, Solid Shelf, 800 Lb Shelf Capacity, 16 Ga, Unfinished

Item: CT4BDR Model: 2436SBCross Ref: 48PF79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€338.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
ColorSilver
FinishUnfinished
Gauge16 ga.
MaterialAluminum
Overall Depth24"
Overall Width36"
Shelf Capacity800 lbs.
Shelf StyleSolid
Thickness0.062"

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)5.08
Ship length (cm)91.44
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelOverall DepthOverall WidthOverall HeightGaugeShelf CapacityShelf StyleColorFinishPrice
NEW AGE 2030S Shelf, 30 Inch x 20 Inch Size, Solid Shelf, 400 Lb Shelf Capacity, 18 Ga, Unfinished | CT4BDQ 2030S20"30"-18 ga.400 lbs.SolidSilverUnfinished€283.11
NEW AGE C2436HD Shelf, 36 Inch x 24 Inch Size, Ventilated Shelf, 100 Lb Shelf Capacity, 13 Ga | CT4BDT C2436HD24"36"-13 ga.1100 lbs.VentilatedSilverUnfinished€283.36
NEW AGE C2436TB Shelf, 36 Inch x 24 Inch Size, Ventilated Shelf, 900 Lb Shelf Capacity, 13 Ga, Unfinished | CT4BDU C2436TB24"36"-13 ga.900 lbs.VentilatedSilverUnfinished€290.06
NEW AGE 2042S Shelf, 42 Inch x 20 Inch Size, Solid Shelf, 400 Lb Shelf Capacity, 18 Ga, Unfinished | CT4BDV 2042S20"42"-18 ga.400 lbs.SolidSilverUnfinished€325.47
NEW AGE 2048S Shelf, 48 Inch x 20 Inch Size, Solid Shelf, 400 Lb Shelf Capacity, 18 Ga, Unfinished | CT4BDW 2048S20"48"-18 ga.400 lbs.SolidSilverUnfinished€296.80
NEW AGE 2448SB Shelf, 48 Inch x 24 Inch Size, Solid Shelf, 800 Lb Shelf Capacity, 16 Ga, Unfinished | CT4BDX 2448SB24"48"-16 ga.800 lbs.SolidSilverUnfinished€370.23
NEW AGE C2448HD Shelf, 48 Inch x 24 Inch Size, Ventilated Shelf, 100 Lb Shelf Capacity, 13 Ga | CT4BDY C2448HD24"48"-13 ga.1100 lbs.VentilatedSilverUnfinished€331.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 2436SB Shelf, 36 Inch x 24 Inch Size, Solid Shelf, 800 Lb Shelf Capacity, 16 Ga, Unfinished
€338.93 /unit