NEW AGE 1450 Queen Mary Cart Aluminium 5 Shelves | AF2GNP 6TJE6

NEW AGE 1450 Queen Mary Cart Aluminium 5 Shelves

Item: AF2GNP Model: 1450Cross Ref: 6TJE6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,094.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart
Capacity Per Shelf600 lbs.
Caster Dia.8"
Caster Size8"
ColorGray
ConstructionAll Welded Aluminum
Distance Between Shelves12"
Hub MaterialPolyolefin
Load Capacity3000 lbs.
MaterialAluminum
Number Of Compartments5
Number Of Shelves5
Overall Height66"
Overall Length62"
Overall Width29"
Shelf Length59"
Shelf Width29"
Tread MaterialPolyurethane
TypeQueen Mary
Caster Diameter8"
Caster Type(2) Rigid, (2) Swivel
Includes HandleYes
Maximum Load Capacity3000 lbs.
Nsf CertifiedYes
Number Of Casters4
Overall Depth62"
Product TypeQueen Mary Banquet Cart
Shelf Edge StyleAll Edges Down
Shelf Load Capacity3000 lbs.

Shipping Info:

Ship weight (kg) 83.7
Ship height (cm)169.55
Ship length (cm)157.48
Ship width (cm)73.66
HS code9403200030
Country of OriginUS

Product Variants

ProductModelTypeOverall HeightOverall WidthCaster SizeCaster Dia.Number Of CompartmentsCapacity Per ShelfMaterialPrice
NEW AGE 97177 Utility Cart 22x41x37 | AF2GNM 6TJE2 97177Utility41"22"6"6"21500 lbs.Aluminum€1,809.93
NEW AGE 97179 Utility Cart 29x41x37 | AF2GNN 6TJE4 97179Utility41"29"6"6"21500 lbs.Aluminum€2,881.26
NEW AGE 97142 Mobile Cup/glass Rack Cart | AF2GNQ 6TJF1 97142---5"---Aluminum€899.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 1450 Queen Mary Cart Aluminium 5 Shelves
€3,094.38 /unit