Flat Shipping

Flat Shipping at €24.99 + VAT

NEOPERL 5505603 Aerator 15/16 And 55/64-27 Inch 2.2 Gpm - Pack Of 6 | AE2GRU 4XGN4

NEOPERL 5505603 Aerator 15/16 And 55/64-27 Inch 2.2 Gpm - Pack Of 6

Item: AE2GRU Model: 5505603Cross Ref: 4XGN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAerator
FinishChrome
Flow Outlet TypeAerated
Flow Rate2.2 GPM
MaterialBrass
StreamAerated
TypeRegular Dual Thread
Material Of ConstructionBrass
Package Quantity6
Product TypeAerated Outlet
StandardsNSF 61
Thread Size15/16"-27, 55/64"-27
Thread Size TypeDual

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)15.49
Ship length (cm)15.24
Ship width (cm)14.73
HS code7419995010
Country of OriginUS

Product Variants

ProductModelFlow RateFlow Outlet TypeStreamFinishPkg. Qty.Price
NEOPERL 5509003 Aerator 15/16-27 x 55/64-27 Inch - Pack Of 6 | AA2KEG 10N192 55090030.35 GPMSpraySprayChrome6€13.82
NEOPERL 5509004 Aerator 15/16-27 x 55/64-27 Inch - Pack Of 50 | AA2KEH 10N193 55090040.35 GPMSpraySprayChrome50€111.18
NEOPERL 5501005 Aerator 15/16 And 55/64-27 Inch 0.5 Gpm | AE2GQB 4XGG3 55010050.5 GPMSpraySprayChrome1€2.43
NEOPERL 5501105 Aerator 15/16 And 55/64-27 Inch 1 Gpm | AE2GQC 4XGG4 55011051 GPMAeratedAeratedChrome1€2.17
NEOPERL 5501205 Aerator 15/16 Inch And 55/64-27 Inch 1.5 Gpm | AE2GQD 4XGG5 55012051.5 GPMAeratedAeratedChrome1€1.74
NEOPERL 5501305 Aerator 15/16 And 55/64-27 Inch 1.5 Gpm | AE2GQE 4XGG6 55013051.5 GPMLaminarLaminarChrome1€3.88
NEOPERL 5501405 Aerator, 15/16 and 55/64-27 Inches, 2.2 gpm | AE2GQF 4XGG7 55014052.2 GPMAeratedAeratedChrome1€1.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEOPERL 5505603 Aerator 15/16 And 55/64-27 Inch 2.2 Gpm - Pack Of 6
€10.72 /pack