Flat Shipping

Flat Shipping at €24.99 + VAT

NEOPERL 5500105 Aerator Male 15/16-27 Inch 1 Gpm | AE2GPR 4XGF3

NEOPERL 5500105 Aerator Male 15/16-27 Inch 1 Gpm

Item: AE2GPR Model: 5500105Cross Ref: 4XGF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAerator
Aerator FeaturesPressure Compensating
FinishChrome
Flow Outlet TypeAerated
Flow Rate1 GPM
MaterialBrass
StreamAerated
Thread Size TypeMale
TypeRegular Male
Material Of ConstructionBrass
Package Quantity1
Product TypeAerated Outlet
StandardsNSF 61
Thread Size15/16"-27

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)20.32
HS code7419995010
Country of OriginUS

Product Variants

ProductModelFlow RateFlow Outlet TypeStreamFinishPrice
NEOPERL 5508805 Aerator Male 15/16-27 Inch 0.35 Gpm Spray | AA2KDH 10N170 55088050.35 GPMSpraySprayChrome€2.28
NEOPERL 5509105 Aerator Male 15/16-27 Inch 0.35 Gpm Spray | AA2KDL 10N173 55091050.35 GPMSpraySprayChrome€4.97
NEOPERL 5509305 Aerator Male 15/16-27 Inch 1.75 Gpm | AA2KDN 10N175 55093051.75 GPMAeratedAeratedChrome€1.61
NEOPERL 5509605 Aerator Male 15/16-27 Inch 1.75 Gpm Aerated | AA2KDR 10N178 55096051.75 GPMAeratedAeratedChrome€4.14
NEOPERL 5509805 Aerator Male 13/16-27 Inch 0.35 Gpm Spray | AA2KDU 10N180 55098050.35 GPMSpraySprayChrome€2.41
NEOPERL 5510005 Aerator Male 13/16-27 Inch 0.5 Gpm Spray | AA2KDW 10N182 55100050.5 GPMSpraySprayChrome€2.41
NEOPERL 5510205 Aerator Male 13/16-27 Inch 0.35 Gpm Spray | AA2KDY 10N184 55102050.35 GPMSpraySprayChrome€5.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEOPERL 5500105 Aerator Male 15/16-27 Inch 1 Gpm
€2.15 /unit