Flat Shipping

Flat Shipping at €24.99 + VAT

NEOPERL 55 1160 5 Faucet Adapter 15/16-27 And 55/64-27 | AB4ZCH 20K846

NEOPERL 55 1160 5 Faucet Adapter 15/16-27 And 55/64-27

Item: AB4ZCH Model: 55 1160 5Cross Ref: 20K846
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet Adapter
FinishChrome
MaterialBrass
Connection15/16"-27, 55/64"-27 x 3/4" Male
Material Of ConstructionBrass
Package Quantity1
Product TypeFaucet Outlet Adapter
StandardsNSF 61
Thread Size15/16"-27, 55/64"-27
Thread Size TypeDual

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)5.59
HS code7419995010
Country of OriginUS

Product Variants

ProductModelMaterialFinishSizePrice
NEOPERL 55 1150 5 Faucet Adapter F 13/16-24 M 55/64-27 | AB4ZCG 20K845 55 1150 5BrassChrome-€2.87
NEOPERL 55 1180 5 Faucet Adapter 15/16-27 And 55/64-27dt | AB4ZCJ 20K848 55 1180 5BrassChrome1"€3.47
NEOPERL 55 1190 5 Faucet Adapter M 13/16-27 M 55/64-27 | AB4ZCK 20K849 55 1190 5BrassChrome-€2.17
NEOPERL 55 1200 5 Faucet Adapter Male 55/64-27 | AB4ZCL 20K850 55 1200 5BrassChrome-€4.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEOPERL 55 1160 5 Faucet Adapter 15/16-27 And 55/64-27
€4.20 /unit