Flat Shipping

Flat Shipping at €24.99 + VAT

NELSON 1HLW6 Traveling Sprinkler 54 Feet Diameter Cast Iron | AA9XMT

LR NELSON 1HLW6 Traveling Sprinkler 54 Feet Diameter Cast Iron

Item: AA9XMT Model: 1HLW6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTraveling Sprinkler
Base MaterialCast Iron
Head MaterialCast Iron
Hose Connection0.625"
Base TypeTraveling
ControlsAuto Shut Off
IncludesShut Off Ramp
Minimum Water Pressure40 psi
Product TypeTraveling Sprinkler
Spray Coverage13500 sq. ft.
Spray PatternCircle

Shipping Info:

Ship weight (kg) 7.965
Ship height (cm)21.34
Ship length (cm)51.31
Ship width (cm)23.88
HS code8424819090
Country of OriginCN

Product Details:

    • Controls (Auto Shut Off)
    • Min. Water Pressure (40 psi)
    • Spray Coverage (13,500 sq. ft.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LR NELSON 1HLW6 Traveling Sprinkler 54 Feet Diameter Cast Iron
€122.52 /unit