NELSON STUD WELDING INC. 101-015-860-G1000 Welding Stud Ckl 3/8-16 5/8 L - Pack Of 1000 | AA4HXN 12N494

NELSON STUD WELDING INC. 101-015-860-G1000 Collar Welding Stud, 3/8 In - 16 Thread Size, CKL Type, 1 In Stud Lg., Plain, Steel, 1000 Pk

Item: AA4HXN Model: 101-015-860-G1000Cross Ref: 12N494
In Stock

Get it by Tuesday, Jun 17

€743.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollar Welding Stud
Base Dia.1/3"
ClassClass 2A
Collar Dia.5/8"
Collar Thickness0.1"
FinishPlain
HardnessRockwell B71
MaterialSteel
Stud Length1"
System Of MeasurementImperial
Tensile Strength61000 psi
Thread DirectionRight Hand
Thread Size3/8"-16
Thread TypeCoarse
TypeCKL
Welding ProcessesDrawn Arc
Yield Strength49000 psi
Collar Diameter0.625"
Minimum Tensile Strength61000 psi
Mountable Stud TypeDrawn Arc Weld Stud
ProcessStud Welding
Required Chuck500001011
Required Ferrule100101083
Required Ferrule Grip501001011
Required Foot502001138
Rockwell HardnessB71
StandardsASTM A108, ASTM A29
Stud Welding ProcessDrawn Arc
Thread Class2A
Thread StandardUNC
Threaded Extension Length5/8"
Weld Base Diameter0.33"
Weld Stud TypeCKL Collar Stud with Threaded Extension

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)20.32
Ship length (cm)24.13
Ship width (cm)24.13
HS code7318155030
Country of OriginUS

Product Variants

ProductModelStud LengthThread SizeTensile StrengthYield StrengthWelding ProcessesBase Dia.HardnessCollar ThicknessPkg. Qty.Price
NELSON STUD WELDING INC. 101-015-072-G100 Welding Stud Ckl 3/8-16 5/8 Inch Length - Pack Of 100 | AA4AEU 12A904 101-015-072-G1005/8"3/8"-1661000 psi49000 psiDrawn Arc1/3"Rockwell B710.1"100€72.57
NELSON STUD WELDING INC. 101-015-860-G100 Welding Stud Ckl 3/8-16 5/8 Inch Length - Pack Of 100 | AA4HVQ 12N450 101-015-860-G1001"3/8"-1661000 psi49000 psiDrawn Arc1/3"Rockwell B710.1"100€92.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NELSON STUD WELDING INC. 101-015-860-G1000 Collar Welding Stud, 3/8 In - 16 Thread Size, CKL Type, 1 In Stud Lg., Plain, Steel, 1000 Pk
€743.69 /unit