NDS D1500-DIRB Meter Box, Rectangular, 12 Inch Ht, 20 Inch Width, 25 3/4 Inch Length | CT4AWA

NDS DRAINAGE D1500-DIRB Meter Box, Rectangular, 12 Inch Height, 20 Inch Width, 25 3/4 Inch Length

Item: CT4AWA Model: D1500-DIRBCross Ref: 52XA19
In Stock

Get it by Tuesday, Jun 17

€158.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Body MaterialPolyolefin
ColorBlack
Height12"
Length25 3/4"
Pipe Size3" x 4"
ShapeRectangular
Width20"
MaterialPolyolefin
Overall Height12"
Overall Length26"
Overall Width20"
Product TypeMeter Box

Shipping Info:

Ship weight (kg) 6.5475
Ship height (cm)30.48
Ship length (cm)66.04
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelColorHeightPipe SizeShapeBody MaterialDiameterPrice
NDS D12-TAMR Meter Box, Rectangular, 1 5/8 Inch Ht, 10 1/8 Inch Width, 15 3/8 Inch Length | CT4AVR D12-TAMRBlack1 5/8"2 1/2" x 3 1/4"RectangularPolyolefin-€104.07
NDS D1500-DICIR Meter Box, Rectangular, 12 1/32 Inch Ht, 13 3/4 Inch Width, 19 3/4 Inch Length | CT4AVT D1500-DICIRBlack12.031"3" x 4"RectangularPolyolefin-€159.86
NDS D1200-DIRB Meter Box, Rectangular, 12 1/4 Inch Ht, 15 3/4 Inch Width, 21 5/8 Inch Length | CT4AVU D1200-DIRBBlack12 1/4"2 1/2" x 3 1/4"RectangularPolyolefin-€68.41
NDS D1500-DISB Meter Box, Rectangular, 12 1/4 Inch Ht, 19 3/4 Inch Width, 26 Inch Length | CT4AVV D1500-DISBBlack12 1/4"3" x 4"RectangularPolyolefin-€130.13
NDS D1200-DICIR Meter Box, Rectangular, 12 5/16 Inch Ht, 15 3/4 Inch Width, 21 5/8 Inch Length | CT4AVW D1200-DICIRBlack12.312"2 1/2" x 3 1/4"RectangularPolyolefin-€88.37
NDS D1200-DITR Meter Box, Rectangular, 12 Inch Ht, 15 3/4 Inch Width, 21 1/2 Inch Length | CT4AVX D1200-DITRBlack12"2 1/2" x 3 1/4"RectangularPolyolefin-€73.96
NDS D12-BAMR Meter Box, Rectangular, 12 Inch Ht, 16 1/4 Inch Width, 21 1/4 Inch Length | CT4AVZ D12-BAMRBlack12"2 1/2" x 3 1/4"RectangularPolyolefin-€110.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NDS DRAINAGE D1500-DIRB Meter Box, Rectangular, 12 Inch Height, 20 Inch Width, 25 3/4 Inch Length
€158.64 /unit