Flat Shipping

Flat Shipping at €24.99 + VAT

NB SSPF 16A Ball Spline Nut 16 Mm 50 Mm L | AC9PED 3HVC7

NB SSPF 16A Ball Spline Nut 16 Mm 50 Mm L

Item: AC9PED Model: SSPF 16ACross Ref: 3HVC7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€204.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Spline Nut
Barrel Dia.31 mm
Bearing TypeBall Spline
Bore Dia.16 mm
ColorSilver
Flange Dia.50 mm
Flange Thickness7 mm
LubricationGroove, Oil Hole
MaterialCarbon Steel, Resin
Mounting Hole Center40 mm
Overall Length50 mm
Overall Width50 mm
SealYes
Static Load Capacity2513 lbs.
Temp. Range176°F
TypeFlanged
Flange Diameter50 mm
Inside Diameter16 mm
Maximum Operating Temperature176°F
Mounting Hole Diameter8 mm
Outside Diameter31 mm
SeriesSSPF Series
Steady State Speed2 mps

Shipping Info:

Ship weight (kg) 0.2228
Ship height (cm)8.13
Ship length (cm)5.84
Ship width (cm)5.84
HS code8483908080
Country of OriginJP

Product Variants

ProductModelOverall LengthStatic Load CapacityDynamic Load CapacityOverall WidthMounting Hole CenterFlange ThicknessFlange Dia.Barrel Dia.Price
NB SSPF 6 Ball Spline Nut 6 Mm 25 Mm L | AC9PDZ 3HVC3 SSPF 625 mm512 lbs.-30 mm22 mm5 mm30 mm14 mm€142.52
NB SSPF 8 Ball Spline Nut 8 Mm 25 Mm L | AC9PEA 3HVC4 SSPF 825 mm644 lbs.2.1 kN32 mm24 mm5 mm32 mm16 mm€138.57
NB SSPF 10 Ball Spline Nut 10 Mm 33 Mm L | AC9PEB 3HVC5 SSPF 1033 mm1138 lbs.-42 mm32 mm6 mm42 mm21 mm€135.34
NB SSPF 13A Ball Spline Nut 13 Mm 36 Mm L | AC9PEC 3HVC6 SSPF 13A36 mm1097 lbs.-43 mm33 mm7 mm43 mm24 mm€168.97
NB SSPF 20 Ball Spline Nut 18.2 Mm 60 Mm L | AC9PEE 3HVC8 SSPF 2060 mm2536 lbs.83 kN51 mm40 mm7 mm51 mm32 mm€225.60
NB SSPF 25 Ball Spline Nut 23 Mm 70 Mm L | AC9PEF 3HVC9 SSPF 2570 mm3613 lbs.162 kN60 mm47 mm9 mm60 mm37 mm€286.19
NB SSPF 30 Ball Spline Nut 28 Mm 80 Mm L | AC9PEG 3HVD1 SSPF 3080 mm5206 lbs.-70 mm54 mm10 mm70 mm45 mm€373.09

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NB SSPF 16A Ball Spline Nut 16 Mm 50 Mm L
€204.73 /unit