Flat Shipping

Flat Shipping at €24.99 + VAT

NB SSP8S -300mm Spline Shaft Carbon Steel 8 Mm 300 Mm | AC9PEQ 3HVD9

NB SSP8S -300mm Spline Shaft Carbon Steel 8 Mm 300 Mm

Item: AC9PEQ Model: SSP8S -300mmCross Ref: 3HVD9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€321.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpline Shaft
Dia. Tolerance7.985 mm , 8 mm
FinishPlain
Length300 mm
MaterialCarbon Steel
Min. Surface Hardness60 HRC
Mounting End Dia.8 mm
Shaft Dia.8 mm
Temp. Range176°F
Travel Length300 mm
TypeBall Spline
Diameter Tolerance Maximum8 mm
Diameter Tolerance Minimum7.985 mm
Minimum Surface Hardness60 RC
Shaft Diameter8 mm

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)3.05
Ship length (cm)38.1
Ship width (cm)3.3
HS code8482992580
Country of OriginJP

Product Variants

ProductModelShaft Dia.Dia. ToleranceTravel LengthMounting End Dia.MaterialFinishMin. Surface HardnessTemp. RangePrice
NB SSP4S-100mm Spline Shaft Carbon Steel 4 Mm 100 Mm | AC9PEH 3HVD2 SSP4S-100mm4 mm4 mm100 mm4 mmCarbon SteelPlain60 HRC176°F€143.46
NB SSP4S-200mm Spline Shaft Carbon Steel 4 Mm 200 Mm | AC9PEJ 3HVD3 SSP4S-200mm4 mm3.88 mm200 mm4 mmCarbon SteelPlain60 HRC176°F€263.04
NB SSP4S-300mm Spline Shaft, 4 mm Dia., 300 mm Length, Carbon Steel | AC9PEK 3HVD4 SSP4S-300mm4 mm4 mm300 mm4 mmCarbon SteelPlain60 HRC176°F€377.28
NB SSP6S-150mm Spline Shaft Carbon Steel 6 Mm 150 Mm | AC9PEL 3HVD5 SSP6S-150mm6 mm5.988 mm150 mm6 mmCarbon SteelPlain60 HRC176°F€152.61
NB SSP6S - 300mm Spline Shaft Carbon Steel 6 Mm 300 Mm | AC9PEM 3HVD6 SSP6S - 300mm6 mm6 mm300 mm6 mmCarbon SteelPlain60 HRC176°F€281.07
NB SSP6S - 400mm Spline Shaft Carbon Steel 6 Mm 400 Mm | AC9PEN 3HVD7 SSP6S - 400mm6 mm5.988 mm400 mm6 mmCarbon SteelPlain60 HRC176°F€373.00
NB SSP8S - 150mm Spline Shaft Carbon Steel 8 Mm 150 Mm | AC9PEP 3HVD8 SSP8S - 150mm8 mm8 mm150 mm8 mmCarbon SteelPlain60 HRC176°F€151.23

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NB SSP8S -300mm Spline Shaft Carbon Steel 8 Mm 300 Mm
€321.88 /unit