Flat Shipping

Flat Shipping at €24.99 + VAT

NB SGL 30HTFB-Z Block, SGL, Size 30, HeightF Type Guide, Side Seal and Under Seal | CT4ABN

NB SGL 30HTFB-Z Block, SGL, Size 30, HeightF Type Guide, Side Seal and Under Seal

Item: CT4ABN Model: SGL 30HTFB-ZCross Ref: 801G03
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
Bearing RetentionBearings Retained
Bearing TypeBall
Carriage Height35.5 mm
Carriage Length67.7 mm
Carriage MaterialStainless Steel
Carriage TypeBall
Carriage Width60 mm
Compatible Rail TypeSlide
Dynamic Load Capacity33.6 kN
FeaturesSide Seal and Under Seal
For Rail Width28 mm
For Use WithBall Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps
Includes LubricatorLubricator Included
Linear Guide DesignHTF Type Guide
Number Of Bearing Rows4
Overall Height47.5 mm
Requires LubricationLubricant Not Required
SealsSeals Included
SeriesSGL Series
Size30
Static Load Capacity49.2 kN
TypeSGL Slide Guide

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCarriage LengthCarriage WidthLinear Guide DesignCarriage HeightSlide HeightStatic Load CapacityFor Rail WidthCarriage TypePrice
NB FNS-1500 Block, Alulin Guide, Flanged Carriage | CT3ZYN FNS-150064 mm47 mmFlanged Carriage19.8 mm24 mm-15 mmBall€106.04
NB FNS-2500 Block, Alulin Guide, Flanged Carriage | CT3ZYP FNS-250096 mm70 mmFlanged Carriage29.9 mm36 mm-25 mmBall€141.38
NB GNS-1500 Block, Alulin Guide, Std Carriage | CT3ZYQ GNS-150064 mm34 mmStandard Carriage19.8 mm24 mm-15 mmBall€100.18
NB GNS-2000 Block, Alulin Guide, Std Carriage | CT3ZYR GNS-200085.9 mm44 mmStandard Carriage24.7 mm30 mm-20 mmBall€107.57
NB GNS-2500 Block, Alulin Guide, Std Carriage | CT3ZYT GNS-250096 mm48 mmStandard Carriage29.9 mm36 mm-25 mmBall€135.46
NB SEBS-12B Block, SEBS, Size 12B, Std Carriage, No Seal | CT3ZYU SEBS-12B---------
RFQ
NB SEBS-12BYUU Block, SEBS, Size 12BY, Long Carriage, Side Seal | CT3ZYX SEBS-12BYUU---------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NB SGL 30HTFB-Z Block, SGL, Size 30, HeightF Type Guide, Side Seal and Under Seal