Flat Shipping

Flat Shipping at €24.99 + VAT

NB SGL 25HTFB-Z Block, SGL, Size 25, HeightF Type Guide, Side Seal and Under Seal | CT4ABA

NB SGL 25HTFB-Z Block, SGL, Size 25, HeightF Type Guide, Side Seal and Under Seal

Item: CT4ABA Model: SGL 25HTFB-ZCross Ref: 801FW3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
Carriage Height33 mm
Carriage Length80 mm
Carriage TypeBall
Carriage Width48 mm
Dynamic Load Capacity24.7 kN
FeaturesSide Seal And Under Seal
Linear Guide DesignHTF Type Guide
SeriesSGL SLIDE GUIDE
Slide Height40 mm
Static Load Capacity36.3 kN
Bearing RetentionBearings Retained
Bearing TypeBall
Carriage MaterialStainless Steel
Compatible Rail TypeSlide
For Rail Width23 mm
For Use WithBall Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps
Includes LubricatorLubricator Included
Number Of Bearing Rows4
Overall Height42 mm
Requires LubricationLubricant Not Required
SealsSeals Included
Size25
TypeSGL Slide Guide

Shipping Info:

Ship weight (kg) 0.5805
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCarriage LengthCarriage WidthLinear Guide DesignCarriage HeightSlide HeightStatic Load CapacityFor Rail WidthCarriage TypePrice
NB FNS-1500 Block, Alulin Guide, Flanged Carriage | CT3ZYN FNS-150064 mm47 mmFlanged Carriage19.8 mm24 mm-15 mmBall€106.04
NB FNS-2500 Block, Alulin Guide, Flanged Carriage | CT3ZYP FNS-250096 mm70 mmFlanged Carriage29.9 mm36 mm-25 mmBall€141.38
NB GNS-1500 Block, Alulin Guide, Std Carriage | CT3ZYQ GNS-150064 mm34 mmStandard Carriage19.8 mm24 mm-15 mmBall€100.18
NB GNS-2000 Block, Alulin Guide, Std Carriage | CT3ZYR GNS-200085.9 mm44 mmStandard Carriage24.7 mm30 mm-20 mmBall€107.57
NB GNS-2500 Block, Alulin Guide, Std Carriage | CT3ZYT GNS-250096 mm48 mmStandard Carriage29.9 mm36 mm-25 mmBall€135.46
NB SEBS-12B Block, SEBS, Size 12B, Std Carriage, No Seal | CT3ZYU SEBS-12B---------
RFQ
NB SEBS-12BYUU Block, SEBS, Size 12BY, Long Carriage, Side Seal | CT3ZYX SEBS-12BYUU---------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NB SGL 25HTFB-Z Block, SGL, Size 25, HeightF Type Guide, Side Seal and Under Seal