Flat Shipping

Flat Shipping at €24.99 + VAT

NB SFWS12X12FS102 Shaft Stainless Steel 0.750 Inch Diameter 12.00 In | AC9DHX 3FUW7

NB SFWS12X12FS102 Shaft Stainless Steel 0.750 Inch Diameter 12.00 In

Item: AC9DHX Model: SFWS12X12FS102Cross Ref: 3FUW7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel Shaft
Dia. Tolerance3/4"
Length12"
MaterialStainless Steel
Min. Surface Hardness56 HRC
Mounting End Dia.3/4"
Shaft Dia.3/4"
Temp. Range284°F
Thread Length5/8"
Thread Size5/16"-18
Travel Length12"
Diameter Tolerance0.749" to 0.75"
Diameter Tolerance Maximum0.75"
Diameter Tolerance Minimum0.749"
End Thread Diameter0.3125"
End TypeOne End Tapped
FinishStainless Steel Coated
For Use WithSlide/Sleeve Bearing
Maximum Operating Temperature284°F
Nominal Diameter3/4"
Roughness0.4 µm Ra
SeriesSFWS Series
Shaft TypeOne End Tapped Shaft
Surface Hardness - Minimum56 HRC
Tolerance ClassClass G6
TypeSolid

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)4.83
Ship length (cm)38.1
Ship width (cm)4.83
HS code8482992580
Country of OriginUS

Product Variants

ProductModelShaft Dia.Dia. ToleranceTravel LengthMounting End Dia.Thread LengthMaterialMin. Surface HardnessTemp. RangePrice
NB SFWS6X6FS103 Shaft Stainless Steel 0.375 Inch Diameter 6.00 In | AC9DFR 3FUP1 SFWS6X6FS1033/8"3/8"6"5/8"0.33"Stainless Steel56 HRC284°F€84.54
NB SFWS6X12FS103 Shaft Stainless Steel 0.375 Inch Diameter 12.00 In | AC9DFT 3FUP2 SFWS6X12FS1033/8"3/8"12"5/8"0.33"Stainless Steel56 HRC284°F€109.85
NB SFWS6X18FS103 Shaft Stainless Steel 0.375 Inch Diameter 18.00 In | AC9DFU 3FUP3 SFWS6X18FS1033/8"3/8"18"5/8"0.33"Stainless Steel56 HRC284°F€130.68
NB SFWS6X24FS103 Shaft Stainless Steel 0.375 Inch Diameter 24.00 In | AC9DFV 3FUP4 SFWS6X24FS1033/8"3/8"24"5/8"0.33"Stainless Steel56 HRC284°F€151.56
NB SFWS6X36FS103 Shaft Stainless Steel 0.375 Inch Diameter 36.00 In | AC9DFW 3FUP5 SFWS6X36FS1033/8"3/8"36"5/8"0.33"Stainless Steel56 HRC284°F€193.29
NB SFWS8X6FS103 Shaft Stainless Steel 0.500 Inch Diameter 6.00 In | AC9DFX 3FUP6 SFWS8X6FS1031/2"1/2"6"1/2"1/2"Stainless Steel56 HRC284°F€89.40
NB SFWS8X12FS103 Shaft Stainless Steel 0.500 Inch Diameter 12.00 In | AC9DFY 3FUP7 SFWS8X12FS1031/2"1/2"12"1/2"1/2"Stainless Steel56 HRC284°F€110.71

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NB SFWS12X12FS102 Shaft Stainless Steel 0.750 Inch Diameter 12.00 In
€136.77 /unit