Flat Shipping

Flat Shipping at €24.99 + VAT

NB SFW24X24FS102 Shaft Steel 1.500 Inch Diameter 24.00 In | AC9DFP 3FUN8

NB SFW24X24FS102 Shaft Steel 1.500 Inch Diameter 24.00 In

Item: AC9DFP Model: SFW24X24FS102Cross Ref: 3FUN8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Shaft
Dia. Tolerance1 1/2"
Length24"
MaterialSteel
Min. Surface Hardness60 HRC
Mounting End Dia.1 1/2"
Shaft Dia.1 1/2"
Temp. Range230°F
Thread Length1 1/4"
Thread Size5/8"-11
Travel Length24"
Diameter Tolerance1.499" to 1.5"
Diameter Tolerance Maximum1.5"
Diameter Tolerance Minimum1.499"
End Thread Diameter0.625"
End TypeOne End Tapped
For Use WithSlide/Sleeve Bearing
Maximum Operating Temperature230°F
Nominal Diameter1 1/2"
Roughness0.4 µm Ra
SeriesSFW Series
Shaft TypeOne End Tapped Shaft
Surface Hardness - Minimum60 HRC
Tolerance ClassClass G6
TypeSolid

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)11.43
Ship length (cm)68.58
Ship width (cm)10.92
HS code8482992580
Country of OriginUS

Product Variants

ProductModelShaft Dia.Dia. ToleranceTravel LengthMounting End Dia.Thread LengthMaterialMin. Surface HardnessTemp. RangePrice
NB SFW12X18FS102 Shaft Steel 0.750 Inch Diameter 18.00 In | AC8HUX 3AFX1 SFW12X18FS1023/4"3/4"18"3/4"5/8"Steel60 HRC230°F€68.74
NB SFW12X24FS102 Shaft Steel 0.750 Inch Diameter 24.00 In | AC8HUY 3AFX2 SFW12X24FS1023/4"3/4"24"3/4"5/8"Steel60 HRC230°F€80.30
NB SFW12X36FS102 Shaft Steel 0.750 Inch Diameter 36.00 In | AC8HUZ 3AFX3 SFW12X36FS1023/4"3/4"36"3/4"5/8"Steel60 HRC230°F€103.43
NB SFW16X6FS102 Shaft Steel 1.000 Inch Diameter 6.00 In | AC8HVA 3AFX4 SFW16X6FS1021"1"6"1"3/4"Steel60 HRC230°F€49.21
NB SFW16X12FS102 Shaft Steel 1.000 Inch Diameter 12.00 In | AC8HVB 3AFX5 SFW16X12FS1021"1"12"1"3/4"Steel60 HRC230°F€64.42
NB SFW16X18FS102 Shaft Steel 1.000 Inch Diameter 18.00 In | AC8HVC 3AFX6 SFW16X18FS1021"1"18"1"3/4"Steel60 HRC230°F€79.63
NB SFW16X24FS102 Shaft Steel 1.000 Inch Diameter 24.00 In | AC8HVD 3AFX7 SFW16X24FS1021"1"24"1"3/4"Steel60 HRC230°F€94.83

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NB SFW24X24FS102 Shaft Steel 1.500 Inch Diameter 24.00 In
€153.67 /unit