Flat Shipping

Flat Shipping at €24.99 + VAT

NB SEBS-15WB-750 Guide Rail, SEBS-B, Nom. Rail Size, 15 Wide, 750 mm Overall Length, Stainless Steel | CT4AGX

NB SEBS-15WB-750 Guide Rail, SEBS-B, Nom. Rail Size, 15 Wide, 750 mm Overall Length, Stainless Steel

Item: CT4AGX Model: SEBS-15WB-750Cross Ref: 801FH9
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide Rail
For Use WithNB Slide Guide Profile Miniature Linear Rail Guide System
Mounting Hole Center To Center40 mm
Mounting Hole From Shaft End15 mm
Nominal Rail Size15 Wide
Overall Height9.5 mm
Overall Length750 mm
Overall Width42 mm
Rail MaterialStainless Steel
Size15WB
TypeProfile

Shipping Info:

Ship weight (kg) 0.1094
Ship height (cm)0.95
Ship length (cm)75
Ship width (cm)4.2
Country of OriginJP

Product Variants

ProductModelNominal Rail SizeOverall LengthOverall WidthOverall HeightMounting Hole From Shaft EndMaterialMounting Hole Center To CenterRaceway MaterialPrice
NB A15-1300mm Guide Rail, Alulin, Nom. Rail Size, 151300 mm Overall Length | CT4ADD A15-1300mm151300 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€309.35
NB A15-160mm Guide Rail, Alulin, Nom. Rail Size, 15160 mm Overall Length | CT4ADE A15-160mm15160 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€42.16
NB A15-1960mm Guide Rail, Alulin, Nom. Rail Size, 151960 mm Overall Length | CT4ADF A15-1960mm151960 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€463.99
NB A15-220mm Guide Rail, Alulin, Nom. Rail Size, 15220 mm Overall Length | CT4ADG A15-220mm15220 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€58.02
NB A15-280mm Guide Rail, Alulin, Nom. Rail Size, 15280 mm Overall Length | CT4ADH A15-280mm15280 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€71.39
NB A15-340mm Guide Rail, Alulin, Nom. Rail Size, 15340 mm Overall Length | CT4ADJ A15-340mm15340 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€84.35
NB A15-400mm Guide Rail, Alulin, Nom. Rail Size, 15400 mm Overall Length | CT4ADK A15-400mm15400 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€103.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NB SEBS-15WB-750 Guide Rail, SEBS-B, Nom. Rail Size, 15 Wide, 750 mm Overall Length, Stainless Steel