Flat Shipping

Flat Shipping at €24.99 + VAT

NB A20-940mm Guide Rail, Alulin, Nom. Rail Size, 20940 mm Overall Length | CT4AED

NB A20-940mm Guide Rail, Alulin, Nom. Rail Size, 20940 mm Overall Length

Item: CT4AED Model: A20-940mmCross Ref: 801GC9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€356.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide Rail
For Use WithAlulin Carriages
MaterialAluminum
Max. Operating Temp.60°C
Min. Operating Temp.0°C
Mounting Hole Center To Center60 mm
Mounting Hole From Shaft End28 mm
Nominal Rail Size20
Overall Height19 mm
Overall Length940 mm
Overall Width20 mm
Raceway MaterialStainless Steel
System Of MeasurementMetric
Maximum Operating Temperature140°F
Minimum Operating Temperature32°F
Rail MaterialAluminum
Size20
TypeProfile

Shipping Info:

Ship weight (kg) 1.782
Ship height (cm)1.9
Ship length (cm)94
Ship width (cm)2
Country of OriginJP

Product Variants

ProductModelNominal Rail SizeOverall LengthOverall WidthOverall HeightMounting Hole From Shaft EndMaterialMounting Hole Center To CenterRaceway MaterialPrice
NB A15-1300mm Guide Rail, Alulin, Nom. Rail Size, 151300 mm Overall Length | CT4ADD A15-1300mm151300 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€309.35
NB A15-160mm Guide Rail, Alulin, Nom. Rail Size, 15160 mm Overall Length | CT4ADE A15-160mm15160 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€42.16
NB A15-1960mm Guide Rail, Alulin, Nom. Rail Size, 151960 mm Overall Length | CT4ADF A15-1960mm151960 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€463.99
NB A15-220mm Guide Rail, Alulin, Nom. Rail Size, 15220 mm Overall Length | CT4ADG A15-220mm15220 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€58.02
NB A15-280mm Guide Rail, Alulin, Nom. Rail Size, 15280 mm Overall Length | CT4ADH A15-280mm15280 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€71.39
NB A15-340mm Guide Rail, Alulin, Nom. Rail Size, 15340 mm Overall Length | CT4ADJ A15-340mm15340 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€84.35
NB A15-400mm Guide Rail, Alulin, Nom. Rail Size, 15400 mm Overall Length | CT4ADK A15-400mm15400 mm15 mm14 mm28 mmAluminum60 mmStainless Steel€103.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NB A20-940mm Guide Rail, Alulin, Nom. Rail Size, 20940 mm Overall Length
€356.45 /unit