NAUTILAIR 151631-00P Brushless Blowers, Frame Size 12.3, 240V, Tangential, 1 Stage, AC, 3 Phase

Item: CX8VTN Model: 151631-00P
In Stock

Get it by Thursday, Jun 12

€4,240.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Blower Stages1
Blower TypeTangential
Voltage240V

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)31.47
Ship length (cm)32.59
Ship width (cm)18.33

Product Variants

ProductModelVoltageBlower StagesPrice
150530-50120V1€2,350.45
RFQ
150530-56120V1€2,350.45
RFQ
150531-50120V1€2,277.01
RFQ
150531-51120V1€2,232.95
RFQ
150532-08120V1-
RFQ
150532-50120V1€2,497.39
RFQ
150532-51120V1€2,502.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUTILAIR 151631-00P Brushless Blowers, Frame Size 12.3, 240V, Tangential, 1 Stage, AC, 3 Phase
€4,240.06 /unit