NAUTILAIR 150186-50 Brushless Blowers, Frame Size 7.6, 12V, Tangential, 1 Stage, DC

Item: CX8VCJ Model: 150186-50
In Stock

Get it by Tuesday, Jun 10

€1,175.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Blower Stages1
Blower TypeTangential
Flow ClassStandard Output
Frame Size7.6"
Motor TypeBLDC
Primary ApplicationCombustion Blower
Replacement Brush KitBrushless
Speed ControlMechanical-POT
Voltage12V DC

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)18.95
Ship length (cm)20.42
Ship width (cm)14.43

Product Variants

ProductModelVoltageBlower StagesPrice
150184-5024V1€1,175.21
RFQ
150185-5024V1€1,175.21
RFQ
150187-0112V1€1,175.21
RFQ
150149-01100-240V1-
RFQ
150145-58240V1-
RFQ
150148-03240V1-
RFQ
150581-00240V1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUTILAIR 150186-50 Brushless Blowers, Frame Size 7.6, 12V, Tangential, 1 Stage, DC
€1,175.21 /unit