Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD SDG-26D Security Door Guard, Doors, 2 1/2 Inch Height, 1 1/2 Inch Width | CT3YQM

NATIONAL GUARD SDG-26D Security Door Guard, Doors, 2 1/2 Inch Height, 1 1/2 Inch Width

Item: CT3YQM Model: SDG-26DCross Ref: 44ZZ99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
For Use WithDoors
Height2 1/2"
IncludesMounting Screws
MaterialCast Zinc
Width1 1/2"
Includes HardwareHardware Included
Overall Height2 3/16"
Overall Width1 1/2"

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD SDG-26D Security Door Guard, Doors, 2 1/2 Inch Height, 1 1/2 Inch Width
€70.33 /unit