Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD L-TG-1/4 23x29 Safety Glass, Category 1 And 2, 1/4 Inch Thick, 23 Inch Glass Length, 29 Inch Height | CT3YWD

NATIONAL GUARD L-TG-1/4" 23"x29" Safety Glass, Category 1 And 2, 1/4 Inch Thick, 23 Inch Glass Length, 29 Inch Height

Item: CT3YWD Model: L-TG-1/4" 23"x29"Cross Ref: 53YA20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€297.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass
ColorClear
Glass Length23"
Height29"
Impact RatingCategory 1 And 2
Thickness1/4"
Compatible With Manufacturer Model NumberL-FRA100-24x30
Display Qty1
Fire ProtectionNot Fire Rated
Product TypeClear Glass
Resistance PropertiesImpact Resistant
StandardsANSI Z97.1 CLASS A, CPSC 16CFR 1201, IBC
Width23"

Shipping Info:

Ship weight (kg) 7.47
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGlass LengthHeightColorImpact RatingThicknessPrice
NATIONAL GUARD L-PYRAN-PLATINUMF-23x23 Fire Safety Glass, 23 Inch Glass Length, 23 Inch Height | CT3YTP L-PYRAN-PLATINUMF-23x2323"23"---€1,385.51
NATIONAL GUARD L-PYRAN-PLATINUMF-23x29 Fire Safety Glass, 23 Inch Glass Length, 29 Inch Height | CT3YTQ L-PYRAN-PLATINUMF-23x2923"29"---€1,675.97
NATIONAL GUARD L-PYRAN-PLATINUMF-4x34 Fire Safety Glass, 4 Inch Glass Length, 34 Inch Height | CT3YTR L-PYRAN-PLATINUMF-4x344"34"---€478.20
NATIONAL GUARD L-PYRAN-PLATINUMF-5x26 Fire Safety Glass, 5 Inch Glass Length, 26 Inch Height | CT3YTT L-PYRAN-PLATINUMF-5x265"26"---€508.30
NATIONAL GUARD L-PYRAN-PLATINUMF-6x21 Fire Safety Glass, 6 Inch Glass Length, 21 Inch Height | CT3YTU L-PYRAN-PLATINUMF-6x216"21"---€490.87
NATIONAL GUARD L-PYRAN-PLATINUMF-11x11 Safety Glass, 11 Inch Glass Length, 11 Inch Height | CT3YVZ L-PYRAN-PLATINUMF-11x1111"11"---€495.19
NATIONAL GUARD L-PYRAN-PLATINUMF-23x31 Safety Glass, 23 Inch Glass Length, 31 Inch Height | CT3YWA L-PYRAN-PLATINUMF-23x3123"31"---€1,768.91

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD L-TG-1/4" 23"x29" Safety Glass, Category 1 And 2, 1/4 Inch Thick, 23 Inch Glass Length, 29 Inch Height
€297.96 /unit