Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD L-700-BFDKB-20x20 No Vision Door Partition Louver, Steel, 20 Inch Opening Height, 20 Inch Opening Width | CT3YYQ

NATIONAL GUARD L-700-BFDKB-20x20 No Vision Door Partition Louver, Steel, 20 Inch Opening Height, 20 Inch Opening Width

Item: CT3YYQ Model: L-700-BFDKB-20x20Cross Ref: 45AD54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLouver
FinishDark Bronze
For Use WithDoors
Includes#8 x 3/4" SMS
MaterialSteel
Opening Height20"
Opening Width20"
ColorBrown
Compatible Door Thickness - Maximum2 1/4"
Louver Width19 1/4"

Shipping Info:

Ship weight (kg) 6.84
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialOpening HeightOpening WidthWindow HeightWindow WidthFinishSizePrice
NATIONAL GUARD L-700-RX-20x12 Door Louver, Steel, 12 Inch Opening Ht, 20 Inch Opening Wd | CT3YHH L-700-RX-20x12Steel12"20"--Primer-€160.16
NATIONAL GUARD L-700-RXDKB-20x12 Door Louver, Steel, 12 Inch Opening Ht, 20 Inch Opening Width, Dark Bronze | CT3YHJ L-700-RXDKB-20x12Steel12"20"--Dark Bronze-€160.16
NATIONAL GUARD L-700-RXDKB-18x18 Door Louver, Steel, 18 Inch Opening Ht, 18 Inch Opening Wd | CT3YHK L-700-RXDKB-18x18Steel18"18"--Dark Bronze-€183.29
NATIONAL GUARD L-700-RX-18x18 Door Louver, Steel, 18 Inch Opening Ht, 18 Inch Opening Width, Gray Primer | CT3YHL L-700-RX-18x18Steel18"18"--Primer-€170.85
NATIONAL GUARD L-700-RXDKB-18x24 Door Louver, Steel, 24 Inch Opening Ht, 18 Inch Opening Wd | CT3YHM L-700-RXDKB-18x24Steel24"18"--Dark Bronze-€259.58
NATIONAL GUARD L-700-RX-18x24 Door Louver, Steel, 24 Inch Opening Ht, 18 Inch Opening Width, Gray Primer | CT3YHN L-700-RX-18x24Steel24"18"--Primer-€255.82
NATIONAL GUARD L-700-BFDKB-20x12 Door Partition Louver, Steel, 12 Inch Opening Ht, 20 Inch Opening Wd | CT3YHP L-700-BFDKB-20x12Steel12"20"--Dark Bronze-€209.20

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD L-700-BFDKB-20x20 No Vision Door Partition Louver, Steel, 20 Inch Opening Height, 20 Inch Opening Width
€248.25 /unit