Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD H65NPQHFANPV Arc Flash Hood, 4 Ppe Cat, 40 Cal/Sq Cm ATPV, Green | CT3XYY

NATIONAL GUARD H65NPQHFANPV Arc Flash Hood, 4 Ppe Cat, 40 Cal/Sq Cm ATPV, Green

Item: CT3XYY Model: H65NPQHFANPVCross Ref: 54YR51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,123.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArc Flash Hood
ColorGreen
Features50% Lighter Than Our Standard 40 Cal/Cm2 Arc Flash Ppe, Anti-Fog Faceshield, Fans Are Attached With Hook & Loop, Fans Are Powered By 9-Volt Batteries, Hood Provides A Gentle And Quiet Breeze That Keeps You Cool And Decreases, Inherently Flame Resistant
Garment MaterialRevolite
Hood TypeVentilated
SizeUniversal
VentilatedYes
Ventilation TypeFan
Visor Visibility TypeTrue Color
Window CoatingAnti Fog
Atpv Rating40 cal/sq. cm
Ppe Category4
StandardsANSI/ISEA Z87.1, ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHood TypeColorGarment MaterialWindow CoatingVentilation TypeVisor Visibility TypeSizeVentilatedPrice
NATIONAL GUARD H65NPQH40LF Arc Flash Hood, 4 Ppe Cat, 40 Cal/Sq Cm ATPV, Green | CT3XYX H65NPQH40LFLift FrontGreenRevoliteAnti Fog, Scratch ResistantVentTrue ColorUniversalYes€973.81
NATIONAL GUARD H65UQUQFAN40PV Arc Flash Hood, 4 Ppe Cat, 40 Cal/Sq Cm ATPV, Navy | CT3XYZ H65UQUQFAN40PVVentilatedNavyUltrasoftAnti FogFanTrue ColorUniversalYes€949.54
NATIONAL GUARD H65UQUQ40LF Arc Flash Hood, 4 Ppe Cat, 40 Cal/Sq Cm ATPV, Navy | CT3XZA H65UQUQ40LFLift FrontNavyUltrasoftAnti Fog, Scratch ResistantVentTrue ColorUniversalYes€886.56
NATIONAL GUARD H65UQUQ40HATPV Arc Flash Hood, 4 Ppe Cat, 40 Cal/Sq Cm ATPV, Standard, Navy | CT3XZB H65UQUQ40HATPVStandardNavyUltrasoftAnti Fog, Scratch Resistant-True ColorUniversal-€540.28
NATIONAL GUARD H65NPQHHATPV Arc Flash Hood, 4 Ppe Cat, 40 Cal/Sq Cm ATPV, Std | CT3XZC H65NPQHHATPVStandardGreenRevoliteAnti Fog, Scratch Resistant-True ColorUniversal-€679.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD H65NPQHFANPV Arc Flash Hood, 4 Ppe Cat, 40 Cal/Sq Cm ATPV, Green
€1,123.88 /unit