Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD GAP90N-84 Fire Door Head/Jamb Seal, 84 Inch Overall Length, 1 1/2 Inch Overall Width | CT3ZDH

NATIONAL GUARD GAP90N-84 Fire Door Head/Jamb Seal, 84 Inch Overall Length, 1 1/2 Inch Overall Width

Item: CT3ZDH Model: GAP90N-84Cross Ref: 784FL0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€542.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
ColorGray
For Use WithDoor Frames
IncludesNGP-Edge(R) Intumescent Seal With PVC Cover, Self-Adhesive Tpe Seal, Steel Stop Extender
MaterialPVC, Steel, TPE
Mounting TypeScrews
Overall Height1"
Overall Length84"
Overall Width1 1/2"
Projection3/8"
Stays Flexible To+50°F
Ul Fire RatingUL10B, UL10C
Adhesive BondStandard
Fire Rating1.5 hrs.
Flange ColorGray
Flange Height1"
Flange Projection3/8"
Flange Width1 9/16"
Gap - Maximum5/16"
Gap - Minimum1/8"
Includes HardwareHardware Included
Mounting LocationDoor
Mounting StyleScrew In
Product TypeFire and Smoke Seal
StandardsANSI/UL10B, ANSI/UL10C, NFPA 252, NFPA 80

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthMaterialMounting TypeColorInsert ColorInsert MaterialPkg. Qty.Price
NATIONAL GUARD FDTB ½" Fire Door Thru-Bolts, 2 Inch Overall Length, 3/4 Inch Overall Width | CT3YCR FDTB ½"3/4"3/4"2"SteelScrewsSilver--20€154.53
NATIONAL GUARD FDTB 3/8" Fire Door Thru-Bolts, 2 Inch Overall Length, 9/16 Inch Overall Width | CT3YCT FDTB 3/8"0.562"0.562"2"SteelScrewsSilver--20€383.45
NATIONAL GUARD HS-1 Fire Door Hinge Shims, 42 Inch Overall Length, 1/4 Inch Overall Width | CT3YHG HS-10.188"0.062"42"SteelSelf AdhesiveGray--10€283.65
NATIONAL GUARD 130NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YNX 130NA-48"x84"1 1/2"0.188"7 ft.AluminumScrewsSilverBlackNeoprene1€105.80
NATIONAL GUARD 130NA-36"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YNY 130NA-36"x84"1 1/2"0.188"7 ft.AluminumScrewsSilverBlackNeoprene1€100.12
NATIONAL GUARD 303NA-36"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 7/8 Inch Overall Ht, Silver | CT3YNZ 303NA-36"x84"1 1/2"0.812"7 ft.AluminumScrewsSilverBlackNeoprene1€308.71
NATIONAL GUARD 303NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 7/8 Inch Overall Ht, Silver | CT3YPA 303NA-48"x84"1 1/2"0.812"7 ft.AluminumScrewsSilverBlackNeoprene1€328.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD GAP90N-84 Fire Door Head/Jamb Seal, 84 Inch Overall Length, 1 1/2 Inch Overall Width
€542.08 /unit