Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD G99CRBERMDWR Cryogenic Gloves, Wrist, Knit Cuff, Nylon, -300 Deg F Min. Temp, National SApparel | CT3YCE

NATIONAL GUARD G99CRBERMDWR Cryogenic Gloves, Wrist, Knit Cuff, Nylon, -300 Deg F Min. Temp

Item: CT3YCE Model: G99CRBERMDWRCross Ref: 2AFA7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€245.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Arm CoverageWrist
ColorBlue
Cryogenic Glove FeaturesWater Resistant
Cuff StyleKnit
Glove Hand StyleLeft And Right Hand
Glove Length StyleStandard
Insulation MaterialThinsulate
Length12"
Liner MaterialThinsulate
MaterialNylon
Min. Temp.-300°F
SizeM
Glove Length12"
Glove Liner MaterialThinsulate
Glove MaterialsNylon
Glove SizeM
StandardsEN 511

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCuff StyleSizeArm CoverageGlove Length StyleLiner MaterialInsulation MaterialColorMin. Temp.Pkg. Qty.Price
NATIONAL GUARD G99CRBERXLEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp | CT3YAL G99CRBERXLELExtended GauntletXLElbowExtended CuffThinsulateThinsulateBlue-300°F2€340.57
NATIONAL GUARD G99CRBERMDEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp | CT3YAM G99CRBERMDELExtended GauntletMElbowExtended CuffThinsulateThinsulateBlue-300°F2€340.57
NATIONAL GUARD G99CRBERSMEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp | CT3YAN G99CRBERSMELExtended GauntletSElbowExtended CuffThinsulateThinsulateBlue-300°F2€340.57
NATIONAL GUARD G99CRBEPLGEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, 1 Pr | CT3YAP G99CRBEPLGELExtended GauntletLElbowExtended CuffThinsulateThinsulateBlue-300°F2€354.05
NATIONAL GUARD G99CRBERLGEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, 1 Pr | CT3YAQ G99CRBERLGELExtended GauntletLElbowExtended CuffThinsulateThinsulateBlue-300°F2€340.57
NATIONAL GUARD G99CRBEPMDEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, Waterproof | CT3YAR G99CRBEPMDELExtended GauntletMElbowExtended CuffThinsulateThinsulateBlue-300°F2€354.05
NATIONAL GUARD G99CRSGPXLEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, Waterproof | CT3YAT G99CRSGPXLELExtended GauntletXLElbowExtended CuffThinsulateThinsulateBlue-300°F2€488.40

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD G99CRBERMDWR Cryogenic Gloves, Wrist, Knit Cuff, Nylon, -300 Deg F Min. Temp
€245.65 /pack