Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD G99CRBEPSMMA Cryogenic Gloves, Forearm, Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, S Glove Size | CT3YBP

NATIONAL GUARD G99CRBEPSMMA Cryogenic Gloves, Forearm, Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, S Glove Size

Item: CT3YBP Model: G99CRBEPSMMACross Ref: 2AEZ7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€316.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Arm CoverageForearm
ColorBlue
Cryogenic Glove FeaturesWater Resistant
Cuff StyleGauntlet
Glove Hand StyleLeft And Right Hand
Glove Length StyleStandard
Insulation MaterialThinsulate
Length14"
Liner MaterialThinsulate
MaterialNylon
Min. Temp.-300°F
SizeS
Glove Length14"
Glove Liner MaterialThinsulate
Glove MaterialsNylon
Glove SizeS
StandardsEN 511

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCuff StyleSizeArm CoverageGlove Length StyleLiner MaterialInsulation MaterialColorMin. Temp.Pkg. Qty.Price
NATIONAL GUARD G99CRBERXLEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp | CT3YAL G99CRBERXLELExtended GauntletXLElbowExtended CuffThinsulateThinsulateBlue-300°F2€340.57
NATIONAL GUARD G99CRBERMDEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp | CT3YAM G99CRBERMDELExtended GauntletMElbowExtended CuffThinsulateThinsulateBlue-300°F2€340.57
NATIONAL GUARD G99CRBERSMEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp | CT3YAN G99CRBERSMELExtended GauntletSElbowExtended CuffThinsulateThinsulateBlue-300°F2€340.57
NATIONAL GUARD G99CRBEPLGEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, 1 Pr | CT3YAP G99CRBEPLGELExtended GauntletLElbowExtended CuffThinsulateThinsulateBlue-300°F2€354.05
NATIONAL GUARD G99CRBERLGEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, 1 Pr | CT3YAQ G99CRBERLGELExtended GauntletLElbowExtended CuffThinsulateThinsulateBlue-300°F2€340.57
NATIONAL GUARD G99CRBEPMDEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, Waterproof | CT3YAR G99CRBEPMDELExtended GauntletMElbowExtended CuffThinsulateThinsulateBlue-300°F2€354.05
NATIONAL GUARD G99CRSGPXLEL Cryogenic Gloves, Elbow, Extended Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, Waterproof | CT3YAT G99CRSGPXLELExtended GauntletXLElbowExtended CuffThinsulateThinsulateBlue-300°F2€488.40

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD G99CRBEPSMMA Cryogenic Gloves, Forearm, Gauntlet Cuff, Nylon, -300 Deg F Min. Temp, S Glove Size
€316.49 /pack