Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD G610A-48 Brush, Brush, Anodized Aluminum, 1 3/8 Inch Flange Height, 1 3/4 Inch Insert Size | CT3YJU

NATIONAL GUARD G610A-48 Brush, Anodized Aluminum, 1 3/8 Inch Flange Height, 1 3/4 Inch Insert Size

Item: CT3YJU Model: G610A-48Cross Ref: 44ZZ98
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrush
Flange Height1 3/8"
Flange MaterialAnodized Aluminum
Insert ColorGray
Insert MaterialNylon Brush
Insert Size1 3/4"
Length4 ft.
Projection1/2"
Sweep TypeBrush
Flange Thickness0.375"
Housing MaterialAluminum
Mounting StyleScrew On
Overall Length48"
Overall Width3 1/8"
Product TypeDoor Sweep

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlange HeightFlange MaterialInsert ColorInsert MaterialSweep TypePrice
NATIONAL GUARD 2014A-3 Door Sweep 3 Feet | AC9NPB 3HRH8 2014A-33/4"Anodized AluminumBlackVinylLooped€33.73
NATIONAL GUARD 2014A-4 Door Sweep 4 Feet | AC9NPC 3HRH9 2014A-43/4"Anodized AluminumBlackVinylLooped€45.02
NATIONAL GUARD 2014A-7 Door Sweep 7 Feet | AC9NPD 3HRJ1 2014A-73/4"Anodized AluminumBlackRubberLooped€78.90
NATIONAL GUARD 2014A-8 Door Sweep 8 Feet | AC9NPE 3HRJ2 2014A-83/4"Anodized AluminumBlackRubberLooped€90.05
RFQ
NATIONAL GUARD 601A 36IN Door Sweep 36In Nylon Brush | AH8CWD 38GT79 601A 36IN7/8"AluminumGrayNylon BrushBrush€20.89
NATIONAL GUARD C627A-48 Brush Sweep, Drip Cap, Anodized Aluminum, 1 5/8 Inch Flange Height, 9/16 Inch Insert Size | CT3YJQ C627A-481 5/8"Anodized AluminumGrayNylon BrushDrip Cap€27.61
NATIONAL GUARD C627DKB-36 Sweep, Drip Cap, Dark Bronze Aluminum, 1 5/8 Inch Flange Height, 9/16 Inch Insert Size | CT3YJR C627DKB-361 5/8"Dark Bronze AluminumBlackNylon BrushDrip Cap€25.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD G610A-48 Brush, Anodized Aluminum, 1 3/8 Inch Flange Height, 1 3/4 Inch Insert Size
€78.58 /unit