Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD D608DKB-96 Door Weather Strip, Door Weather Strip, Aluminum, 1/16 Inch Flange Ht, 1 Inch Insert Size | CT3YMF

NATIONAL GUARD D608DKB-96" Door Weather Strip, Door Weather Strip, Aluminum, 1/16 Inch Flange Ht, 1 Inch Insert Size

Item: CT3YMF Model: D608DKB-96"Cross Ref: 53YA88
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeather Strip
Flange Height0.062"
Flange MaterialAluminum
Includes#6 x 3/4" Stainless Steel Sheet Metal Screws
Insert ColorBlack
Insert MaterialNylon Brush
Insert Size1"
Length8 ft.
Projection3/8"
Sweep TypeDoor Weather Strip
Flange ColorDark Bronze
Flange Projection3/8"
Flange Thickness0.06"
Flange Width1 1/16"
Includes HardwareHardware Included
Insert TypeBrush
Mounting LocationDoor
Mounting StyleScrew In
Overall Height3/8"
Overall Length8 ft.
Overall Width2 1/16"
Product TypeDoor Weatherstripping
StandardsANSI/UL10B, ANSI/UL10C, ANSI/UL1784, CAN/ULC-S104, IBC, NFPA 105, NFPA 252, NFPA 80

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlange HeightFlange MaterialInsert ColorInsert MaterialSweep TypePrice
NATIONAL GUARD 2014A-3 Door Sweep 3 Feet | AC9NPB 3HRH8 2014A-33/4"Anodized AluminumBlackVinylLooped€33.73
NATIONAL GUARD 2014A-4 Door Sweep 4 Feet | AC9NPC 3HRH9 2014A-43/4"Anodized AluminumBlackVinylLooped€45.02
NATIONAL GUARD 2014A-7 Door Sweep 7 Feet | AC9NPD 3HRJ1 2014A-73/4"Anodized AluminumBlackRubberLooped€78.90
NATIONAL GUARD 2014A-8 Door Sweep 8 Feet | AC9NPE 3HRJ2 2014A-83/4"Anodized AluminumBlackRubberLooped€90.05
RFQ
NATIONAL GUARD 601A 36IN Door Sweep 36In Nylon Brush | AH8CWD 38GT79 601A 36IN7/8"AluminumGrayNylon BrushBrush€20.89
NATIONAL GUARD C627A-48 Brush Sweep, Drip Cap, Anodized Aluminum, 1 5/8 Inch Flange Height, 9/16 Inch Insert Size | CT3YJQ C627A-481 5/8"Anodized AluminumGrayNylon BrushDrip Cap€27.61
NATIONAL GUARD C627DKB-36 Sweep, Drip Cap, Dark Bronze Aluminum, 1 5/8 Inch Flange Height, 9/16 Inch Insert Size | CT3YJR C627DKB-361 5/8"Dark Bronze AluminumBlackNylon BrushDrip Cap€25.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD D608DKB-96" Door Weather Strip, Door Weather Strip, Aluminum, 1/16 Inch Flange Ht, 1 Inch Insert Size
€96.27 /unit