Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 5075B-48 Fire and Smoke Seal, 4 ft Overall Length, 1/2 Inch Overall Width, 3/8 Inch Overall Height | CT3YTD

NATIONAL GUARD 5075B-48 Fire and Smoke Seal, 4 ft Overall Length, 1/2 Inch Overall Width, 3/8 Inch Overall Height

Item: CT3YTD Model: 5075B-48Cross Ref: 45AA51
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFire and Smoke Seal
Adhesive BondStandard
ColorBrown
Flange MaterialAluminum
Insert Size3/8"
MaterialTPE
Mounting StyleSelf Adhesive
Overall Height3/8"
Overall Length4 ft.
Overall Width1/2"
Product TypeFire and Smoke Seal
StandardsANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (CATEGORY H), ANSI/UL1784, CAN/ULC-S104, ISO 22196

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthMaterialMounting TypeColorInsert ColorInsert MaterialPkg. Qty.Price
NATIONAL GUARD FDTB ½" Fire Door Thru-Bolts, 2 Inch Overall Length, 3/4 Inch Overall Width | CT3YCR FDTB ½"3/4"3/4"2"SteelScrewsSilver--20€154.53
NATIONAL GUARD FDTB 3/8" Fire Door Thru-Bolts, 2 Inch Overall Length, 9/16 Inch Overall Width | CT3YCT FDTB 3/8"0.562"0.562"2"SteelScrewsSilver--20€383.45
NATIONAL GUARD HS-1 Fire Door Hinge Shims, 42 Inch Overall Length, 1/4 Inch Overall Width | CT3YHG HS-10.188"0.062"42"SteelSelf AdhesiveGray--10€283.65
NATIONAL GUARD 130NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YNX 130NA-48"x84"1 1/2"0.188"7 ft.AluminumScrewsSilverBlackNeoprene1€105.80
NATIONAL GUARD 130NA-36"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YNY 130NA-36"x84"1 1/2"0.188"7 ft.AluminumScrewsSilverBlackNeoprene1€100.12
NATIONAL GUARD 303NA-36"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 7/8 Inch Overall Ht, Silver | CT3YNZ 303NA-36"x84"1 1/2"0.812"7 ft.AluminumScrewsSilverBlackNeoprene1€308.71
NATIONAL GUARD 303NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 7/8 Inch Overall Ht, Silver | CT3YPA 303NA-48"x84"1 1/2"0.812"7 ft.AluminumScrewsSilverBlackNeoprene1€328.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 5075B-48 Fire and Smoke Seal, 4 ft Overall Length, 1/2 Inch Overall Width, 3/8 Inch Overall Height