Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 429E - 72 Saddle Threshold, Fluted Top, Mill, 9 Inch Width, 1/2 Inch Height, 6 ft Length | CT3ZMX

NATIONAL GUARD 429E - 72 Saddle Threshold, Fluted Top, Mill, 9 Inch Width, 1/2 Inch Height, 6 ft Length

Item: CT3ZMX Model: 429E - 72Cross Ref: 45AE01
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€262.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Threshold
Ada CompliantYes
ColorAluminum
FinishMill
Fits Door Width72"
Height1/2"
Includes#10 x 1-1/2" FH Zinc Plated Wood Screws
Length6 ft.
MaterialAluminum
Surface TypeFluted Top
Thickness0.109"
Threshold TypeSaddle Threshold
Width9"
Frame ColorGray
Frame MaterialAluminum
Includes HardwareHardware Included
Overall Height1/2"
Overall Length6 ft.
Overall Width9"
StandardsANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL LISTED
Transition TypeFluted

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightFinishMaterialSurface TypeFits Door WidthThreshold TypeInsert MaterialInsert ColorPrice
NATIONAL GUARD 896V-3 Threshold Smooth/fluted Top 3 Feet | AC9NRM 3HRT8 896V-31/2"AluminumAluminum-36"-Vinyl-€52.01
NATIONAL GUARD 896V-4 Threshold Smooth/fluted Top 4 Feet Aluminium | AC9NRN 3HRU1 896V-41/2"AluminumAluminum-48"-Vinyl-€82.32
NATIONAL GUARD 896V-6 Threshold Smooth/fluted Top 6 Feet Aluminium | AC9NRP 3HRU2 896V-61/2"AluminumAluminum-72"-Vinyl-€123.51
RFQ
NATIONAL GUARD 659-36" Offset-Saddle Threshold, Fluted Top, Mill, 7 Inch Width, 1/2 Inch Height, 3 ft Length | CT3ZAM 659-36"1/2"MillAluminumFluted Top36"Offset Saddle Threshold--€84.85
NATIONAL GUARD 659-48" Offset-Saddle Threshold, Fluted Top, Mill, 7 Inch Width, 1/2 Inch Height, 4 ft Length | CT3ZAN 659-48"1/2"MillAluminumFluted Top48"Offset Saddle Threshold--€113.16
NATIONAL GUARD 896SS-36" Bumper Threshold, Smooth, Mill, 5 Inch Width, 1/2 Inch Height, 3 ft Length | CT3ZFB 896SS-36"1/2"MillStainless SteelSmooth36"Bumper Threshold--€762.63
NATIONAL GUARD 896SS-48" Bumper Threshold, Smooth, Mill, 5 Inch Width, 1/2 Inch Height, 4 ft Length | CT3ZFC 896SS-48"1/2"MillStainless SteelSmooth48"Bumper Threshold--€1,017.80

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 429E - 72 Saddle Threshold, Fluted Top, Mill, 9 Inch Width, 1/2 Inch Height, 6 ft Length
€262.11 /unit