Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 425SIA-6 Saddle Threshold Fluted Top 6 Feet | AC9NRD 3HRR8

NATIONAL GUARD 425SIA-6 Saddle Threshold Fluted Top 6 Feet

Item: AC9NRD Model: 425SIA-6Cross Ref: 3HRR8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€386.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Threshold
ColorSilver
FinishNonskid Aluminum
Fits Door Width72"
Height1/2"
Length6"
MaterialNonskid Aluminum
Material PropertiesNon Skid
Surface TypeFluted Top
Thickness0.15"
Width5"
Ada CompliantYes
Display Qty1
Frame ColorGray
Frame MaterialAluminum
Includes HardwareHardware Included
Overall Height1/2"
Overall Length6 ft.
Overall Width5"
StandardsCAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL LISTED
Threshold TypeSaddle
Transition TypeFluted
Ul Fire RatingUL10B, UL10C

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)2.54
Ship length (cm)182.88
Ship width (cm)13.97
HS code7610100020
Country of OriginUS

Product Variants

ProductModelHeightFinishMaterialFits Door WidthSurface TypeMaterial PropertiesDutyPrice
NATIONAL GUARD 424-3 Saddle Threshold Fluted Top 3 Feet Aluminium | AC9NQH 3HRN3 424-31/2"AluminumAluminum36"Fluted Top--€38.47
NATIONAL GUARD 424-4 Saddle Threshold Fluted Top 4 Feet Aluminium | AC9NQJ 3HRN4 424-41/2"AluminumAluminum48"Fluted Top--€51.22
NATIONAL GUARD 424-6 Saddle Threshold Fluted Top 6 Feet Aluminium | AC9NQK 3HRN5 424-61/2"AluminumAluminum72"Fluted Top--€76.79
RFQ
NATIONAL GUARD 513-3 Saddle Threshold Fluted Top 3 Feet Aluminium | AC9NQL 3HRN6 513-31/4"AluminumAluminum36"Fluted Top--€59.43
NATIONAL GUARD 513-4 Saddle Threshold Fluted Top 4 Feet Aluminium | AC9NQM 3HRN7 513-41/4"AluminumAluminum48"Fluted Top--€79.27
NATIONAL GUARD 513-6 Saddle Threshold Fluted Top 6 Feet Aluminium | AC9NQN 3HRN8 513-61/4"AluminumAluminum72"Fluted Top--€118.87
RFQ
NATIONAL GUARD 425-4 Saddle Threshold Fluted Top 4 Feet Aluminium | AC9NQP 3HRP1 425-41/2"AluminumAluminum48"Fluted Top--€89.11

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 425SIA-6 Saddle Threshold Fluted Top 6 Feet
€386.82 /unit