Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 2525B-17 Bulb Seal, 17 ft Length, 3/8 Inch Width, 1/4 Inch Height, Brown, Brown | CT3ZCR

NATIONAL GUARD 2525B-17 Bulb Seal, 17 ft Length, 3/8 Inch Width, 1/4 Inch Height, Brown, Brown

Item: CT3ZCR Model: 2525B-17Cross Ref: 45DW07
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
ColorBrown
For Use WithDoors
Insert ColorBrown
Insert MaterialSilicone
Insert Size3/8"
MaterialSilicone
Mounting TypeSelf Adhesive
Overall Height1/4"
Overall Length17 ft.
Overall Width3/8"
Projection1/4"
Stays Flexible To-100°F
Adhesive BondStandard
Fire Rating1.5 hrs.
Maximum Operating Temperature500°F
Minimum Operating Temperature-100°F
Mounting LocationDoor
Mounting StyleSelf Adhesive
Product TypeSmoke Seal
Resistance PropertiesCorrosion Resistant, Flame Retardant, Ozone Resistant, UV Resistant, Water Resistant
Seal ShapeBulb
Seal TypeBulb
StandardsANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Ul Fire RatingUL10B, UL10C

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthMaterialMounting TypeColorInsert ColorInsert MaterialPkg. Qty.Price
NATIONAL GUARD FDTB ½" Fire Door Thru-Bolts, 2 Inch Overall Length, 3/4 Inch Overall Width | CT3YCR FDTB ½"3/4"3/4"2"SteelScrewsSilver--20€154.53
NATIONAL GUARD FDTB 3/8" Fire Door Thru-Bolts, 2 Inch Overall Length, 9/16 Inch Overall Width | CT3YCT FDTB 3/8"0.562"0.562"2"SteelScrewsSilver--20€383.45
NATIONAL GUARD HS-1 Fire Door Hinge Shims, 42 Inch Overall Length, 1/4 Inch Overall Width | CT3YHG HS-10.188"0.062"42"SteelSelf AdhesiveGray--10€283.65
NATIONAL GUARD 130NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YNX 130NA-48"x84"1 1/2"0.188"7 ft.AluminumScrewsSilverBlackNeoprene1€105.80
NATIONAL GUARD 130NA-36"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YNY 130NA-36"x84"1 1/2"0.188"7 ft.AluminumScrewsSilverBlackNeoprene1€100.12
NATIONAL GUARD 303NA-36"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 7/8 Inch Overall Ht, Silver | CT3YNZ 303NA-36"x84"1 1/2"0.812"7 ft.AluminumScrewsSilverBlackNeoprene1€308.71
NATIONAL GUARD 303NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 7/8 Inch Overall Ht, Silver | CT3YPA 303NA-48"x84"1 1/2"0.812"7 ft.AluminumScrewsSilverBlackNeoprene1€328.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 2525B-17 Bulb Seal, 17 ft Length, 3/8 Inch Width, 1/4 Inch Height, Brown, Brown