Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 225N-48 Door Bottom, Mill, 1/9 Inch Insert Size, 1 3/4 Inch Flange Ht, 1 3/8 Inch Width | CT3YDV

NATIONAL GUARD 225N-48 Door Bottom, Mill, 1/9 Inch Insert Size, 1 3/4 Inch Flange Ht, 1 3/8 Inch Width

Item: CT3YDV Model: 225N-48Cross Ref: 45AE06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Bottom
ColorAluminum
Drop Bar MaterialAluminum
FinishMill
Flange Height1 3/4"
Flange MaterialAluminum
Flange Thickness0.062"
For Use WithDoors
HardwareIncluded
Housing MaterialAluminum
Housing Thickness0.094"
Insert ColorBlack
Insert MaterialNeoprene
Insert Size0.111"
Length48"
PerformanceStandard Duty
Projection7/8"
Width1 3/8"
FeaturesFlame Resistant, Moisture Resistant, Mounts On Push Side of Door
Includes HardwareHardware Included
Insert Height7/8"
Mounting StyleScrew On
Overall Length48"
Overall Width1 3/4"
Performance Duty Rating1
Product TypeDoor Bottom
StandardsANSI/BHMA, ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category ‘H’ Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Sweep TypeSingle Fin
Ul Fire RatingUL10B, UL10C

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFlange HeightFlange ThicknessColorInsert ColorInsert MaterialPerformanceHousing MaterialPrice
NATIONAL GUARD 222NA-36 Automatic Door Bottom, Mill, 1/4 Inch Insert Size, 2 1/4 Inch Flange Height, 11/16 Inch Wd | CT3YCX 222NA-36Mill2 1/4"0.062"AluminumBlackNeopreneStandard DutyAluminum€89.20
NATIONAL GUARD 222NDKB-48 Automatic Door Bottom, Mill, 1/4 Inch Insert Size, 2 1/4 Inch Flange Height, 11/16 Inch Wd | CT3YCY 222NDKB-48Mill2 1/4"0.062"BlackBlackNeopreneStandard DutyAluminum€151.26
NATIONAL GUARD 222NA-48 Automatic Door Bottom, Mill, 1/4 Inch Insert Size, 2 1/4 Inch Flange Height, 11/16 Inch Wd | CT3YCZ 222NA-48Mill2 1/4"0.062"BlackBlackNeopreneStandard DutyAluminum€105.11
NATIONAL GUARD 222NDKB-36 Automatic Door Bottom, Mill, 1/4 Inch Insert Size, 2 1/4 Inch Flange Height, 11/16 Inch Wd | CT3YDA 222NDKB-36Mill2 1/4"0.062"BlackBlackNeopreneStandard DutyAluminum€107.99
NATIONAL GUARD 520NA-36 Automatic Door Bottom, Mill, 3/8 Inch Insert Size, 2 5/16 Inch Flange Height | CT3YDB 520NA-36Mill2.312"0.094"BlackBlackNeopreneHeavy DutyAluminum€153.60
NATIONAL GUARD 520NDKB-36 Automatic Door Bottom, Mill, 3/8 Inch Insert Size, 2 5/16 Inch Flange Height | CT3YDC 520NDKB-36Mill2.312"0.094"BlackBlackNeopreneHeavy DutyAluminum€124.80
NATIONAL GUARD 520NA-48 Automatic Door Bottom, Mill, 3/8 Inch Insert Size, 2 5/16 Inch Flange Height | CT3YDD 520NA-48Mill2.312"0.094"BlackBlackNeopreneHeavy DutyAluminum€152.97

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 225N-48 Door Bottom, Mill, 1/9 Inch Insert Size, 1 3/4 Inch Flange Ht, 1 3/8 Inch Width
€133.59 /unit