Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 172NA-36 Concealed Fastener Seal, 3 Ft Overall Lg, 7/8 Inch Overall Width, 3/8 Inch Overall Ht | CT3YRG

NATIONAL GUARD 172NA-36 Concealed Fastener Seal, 3 Ft Overall Lg, 7/8 Inch Overall Width, 3/8 Inch Overall Ht

Item: CT3YRG Model: 172NA-36Cross Ref: 45DW25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
ColorGray
Flange MaterialAluminum
Flange Thickness0.312"
For Use WithDoors
Insert ColorBlack
Insert MaterialNeoprene
Insert Size1/8"
MaterialAluminum
Mounting TypeScrews
Overall Height0.312"
Overall Length3 ft.
Overall Width0.812"
Projection0.312"
Stays Flexible To-20°F
Adhesive BondStandard
Fire Rating1.5 hrs.
Flange ColorGray
Flange Projection5/16"
Flange Width3/4"
Includes CoverSnap-On Cover Included
Maximum Operating Temperature275°F
Minimum Operating Temperature-81°F
Mounting LocationDoor
Mounting StyleScrew In
Product TypeDoor Weatherstripping
StandardsANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Ul Fire RatingUL10B, UL10C

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthMaterialMounting TypeColorInsert ColorInsert MaterialPkg. Qty.Price
NATIONAL GUARD FDTB ½" Fire Door Thru-Bolts, 2 Inch Overall Length, 3/4 Inch Overall Width | CT3YCR FDTB ½"3/4"3/4"2"SteelScrewsSilver--20€154.53
NATIONAL GUARD FDTB 3/8" Fire Door Thru-Bolts, 2 Inch Overall Length, 9/16 Inch Overall Width | CT3YCT FDTB 3/8"0.562"0.562"2"SteelScrewsSilver--20€383.45
NATIONAL GUARD HS-1 Fire Door Hinge Shims, 42 Inch Overall Length, 1/4 Inch Overall Width | CT3YHG HS-10.188"0.062"42"SteelSelf AdhesiveGray--10€283.65
NATIONAL GUARD 130NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YNX 130NA-48"x84"1 1/2"0.188"7 ft.AluminumScrewsSilverBlackNeoprene1€105.80
NATIONAL GUARD 130NA-36"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YNY 130NA-36"x84"1 1/2"0.188"7 ft.AluminumScrewsSilverBlackNeoprene1€100.12
NATIONAL GUARD 303NA-36"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 7/8 Inch Overall Ht, Silver | CT3YNZ 303NA-36"x84"1 1/2"0.812"7 ft.AluminumScrewsSilverBlackNeoprene1€308.71
NATIONAL GUARD 303NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 7/8 Inch Overall Ht, Silver | CT3YPA 303NA-48"x84"1 1/2"0.812"7 ft.AluminumScrewsSilverBlackNeoprene1€328.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 172NA-36 Concealed Fastener Seal, 3 Ft Overall Lg, 7/8 Inch Overall Width, 3/8 Inch Overall Ht
€22.85 /unit