Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 17-40 Drip Door Edge Aluminium 40 In | AE4UGN 5MUL5

NATIONAL GUARD 17-40 Drip Door Edge Aluminium 40 In

Item: AE4UGN Model: 17-40Cross Ref: 5MUL5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Drip Edge
FinishAluminum
Flange Height3/4"
Flange Thickness0.072"
Length40"
MaterialAluminum
Overall Height1 1/2"
Projection3/4"
FeaturesSlotted Holes
Includes#6 x 3/4" Stainless Steel Sheet Metal Screws
Includes HardwareHardware Included
Overall Length40"

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)1.27
Ship length (cm)101.6
Ship width (cm)4.57
HS code7610100010
Country of OriginUS

Product Variants

ProductModelFinishOverall HeightFlange ThicknessFlange HeightPrice
NATIONAL GUARD 17-52 Drip Door Edge Aluminium 52 In | AE4UGP 5MUL6 17-52Aluminum1 1/2"0.072"3/4"€17.39
NATIONAL GUARD 17-76 Drip Door Edge Aluminium 76 In | AE4UGQ 5MUL7 17-76Aluminum1 1/2"0.072"3/4"€25.30
RFQ
NATIONAL GUARD 17DKB-40 Drip Door Edge Dark Bronze 40 In | AE4UGR 5MUL8 17DKB-40Dark Bronze1 1/2"0.072"3/4"€27.37
NATIONAL GUARD 17DKB-52 Drip Door Edge Dark Bronze 52 In | AE4UGT 5MUL9 17DKB-52Dark Bronze1 1/2"0.072"3/4"€33.33
NATIONAL GUARD 17DKB-76 Drip Door Edge Dark Bronze 76 In | AE4UGU 5MUM0 17DKB-76Dark Bronze1 1/2"0.072"3/4"€48.93
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 17-40 Drip Door Edge Aluminium 40 In
€12.97 /unit