Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 16A-40 Rain Drip Guard, 5/8 Inch Flange Height, Anodized, 2 1/2 Inch Projection, 40 Inch Length | CT3YEP

NATIONAL GUARD 16A-40 Rain Drip Guard, 5/8 Inch Flange Height, Anodized, 2 1/2 Inch Projection, 40 Inch Length

Item: CT3YEP Model: 16A-40Cross Ref: 44ZZ32
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrip Guard
FinishAnodized
Flange Height5/8"
Flange Thickness1/8"
For Use WithDoors
Includes#6 x 3/4" SMS
Length40"
MaterialAluminum
Overall Height1 1/2"
Projection2 1/2"
FeaturesSlotted Holes
Includes HardwareHardware Included
Overall Length40"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlange ThicknessFlange HeightFinishOverall HeightPrice
NATIONAL GUARD 17-48 Door Drip Edge, 1/2 Inch Flange Ht, 3/4 Inch Projection, 48 Inch Length | CT3YEN 17-480.062"1/2"-1 1/2"€14.72
NATIONAL GUARD 16A-52 Rain Drip Guard, 5/8 Inch Flange Height, Anodized, 2 1/2 Inch Projection, 52 Inch Length | CT3YEQ 16A-521/8"5/8"Anodized1 1/2"€33.48
NATIONAL GUARD 16A-76 Rain Drip Guard, 5/8 Inch Flange Height, Anodized, 2 1/2 Inch Projection, 76 Inch Length | CT3YER 16A-761/8"5/8"Anodized1 1/2"€48.80
NATIONAL GUARD 16DKB-40 Rain Drip Guard, 5/8 Inch Flange Height, Dark Bronze, 2 1/2 Inch Projection | CT3YET 16DKB-401/8"5/8"Dark Bronze1 1/2"€32.74
NATIONAL GUARD 16DKB-52 Rain Drip Guard, 5/8 Inch Flange Height, Dark Bronze, 2 1/2 Inch Projection | CT3YEU 16DKB-521/8"5/8"Dark Bronze1 1/2"€42.43
NATIONAL GUARD 16DKB-76 Rain Drip Guard, 5/8 Inch Flange Height, Dark Bronze, 2 1/2 Inch Projection | CT3YEV 16DKB-761/8"5/8"Dark Bronze1 1/2"€62.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 16A-40 Rain Drip Guard, 5/8 Inch Flange Height, Anodized, 2 1/2 Inch Projection, 40 Inch Length
€27.66 /unit