Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 134SA-36 Door Frame Weatherstrip, Sponge, Silicone, -100 Deg F, Aluminum, Black | CT3YGY

NATIONAL GUARD 134SA-36 Door Frame Weatherstrip, Sponge, Silicone, -100 Deg F, Aluminum, Black

Item: CT3YGY Model: 134SA-36Cross Ref: 52WZ45
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Frame Weatherstrip
Fire RatingYes
Flange ColorGray
Flange FinishAnodized
Flange Height0.312"
Flange MaterialAluminum
Flange Thickness0.094"
Flange Width7/8"
For Use WithDoors
HardwareIncluded
Includes#6 x 3/4" Stainless Steel Sheet Metal Screws
Insert ColorBlack
Insert MaterialSilicone
Insert Size1/8"
Insert TypeSponge
Max. Door Gap1/8"
Mounting TypeSurface
Overall Length3 ft.
Overall Width1"
Projection0.312"
Flange Projection3/16"
Includes HardwareHardware Included
Mounting StyleScrew In
Overall Height1 1/16"
Product TypeWeatherstripping
StandardsANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL TO ANSI, UL TO ANSI AND ANSI/UL1784, UL TO CAN/ULC-S104 AND ANSI COMPLIES WITH NFPA 80 AND NFPA 252

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthFlange ThicknessOverall LengthFlange HeightFlange WidthInsert TypeInsert ColorHardwarePrice
NATIONAL GUARD A605DKB-84 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Black, 7 Ft | CT3YEW A605DKB-841.062"0.062"7 ft.1/4"5/8"BrushBlackIncluded€47.56
NATIONAL GUARD 602A-36 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 3 Ft | CT3YEY 602A-361 1/4"0.062"3 ft.0.312"7/8"BrushGrayIncluded€19.10
NATIONAL GUARD 602A-48 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 4 Ft | CT3YFA 602A-481 1/4"0.062"4 ft.0.312"7/8"BrushGrayIncluded€25.70
NATIONAL GUARD 602DKB-84 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 7 Ft | CT3YFB 602DKB-841 1/4"0.062"7 ft.0.312"7/8"BrushGrayIncluded-
RFQ
NATIONAL GUARD 602A-84 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 7 Ft, 602A-84 | CT3YFC 602A-841 1/4"0.062"7 ft.0.312"7/8"BrushGrayIncluded€45.89
NATIONAL GUARD A605A-96 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 8 Ft | CT3YFD A605A-961.062"0.062"8 ft.1/4"5/8"BrushGrayIncluded€38.10
NATIONAL GUARD 602DKB-96 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 8 Ft | CT3YFE 602DKB-961 1/4"0.062"8 ft.0.312"7/8"BrushGrayIncluded€69.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 134SA-36 Door Frame Weatherstrip, Sponge, Silicone, -100 Deg F, Aluminum, Black
€27.27 /unit