Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 131NA-72 Weatherstrip, Sponge, Neoprene, Aluminum, Black, 7/8 Inch Flange Height | CT3ZTM

NATIONAL GUARD 131NA-72 Weatherstrip, Sponge, Neoprene, Aluminum, Black, 7/8 Inch Flange Height

Item: CT3ZTM Model: 131NA-72Cross Ref: 44ZZ64
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWeatherstrip
Flange ColorGray
Flange Height5/16"
Flange MaterialAluminum
Flange Projection5/16"
Flange Thickness0.313"
Flange Width7/8"
Includes#6 x 3/4" Stainless Steel Sheet Metal Screws
Includes HardwareHardware Included
Insert ColorBlack
Insert Size3/16"
Insert TypeSponge
Mounting LocationDoor
Mounting StyleScrew In
Overall Length6 ft.
Overall Width1 1/16"
Product TypeWeatherstripping
StandardsANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL TO ANSI, UL TO ANSI AND ANSI/UL1784, UL TO CAN/ULC-S104 AND ANSI COMPLIES WITH NFPA 80 AND NFPA 252
Ul Fire RatingUL10B, UL10C

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthFlange ThicknessOverall LengthFlange HeightFlange WidthInsert TypeInsert ColorHardwarePrice
NATIONAL GUARD A605DKB-84 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Black, 7 Ft | CT3YEW A605DKB-841.062"0.062"7 ft.1/4"5/8"BrushBlackIncluded€47.56
NATIONAL GUARD 602A-36 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 3 Ft | CT3YEY 602A-361 1/4"0.062"3 ft.0.312"7/8"BrushGrayIncluded€19.10
NATIONAL GUARD 602A-48 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 4 Ft | CT3YFA 602A-481 1/4"0.062"4 ft.0.312"7/8"BrushGrayIncluded€25.70
NATIONAL GUARD 602DKB-84 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 7 Ft | CT3YFB 602DKB-841 1/4"0.062"7 ft.0.312"7/8"BrushGrayIncluded-
RFQ
NATIONAL GUARD 602A-84 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 7 Ft, 602A-84 | CT3YFC 602A-841 1/4"0.062"7 ft.0.312"7/8"BrushGrayIncluded€45.89
NATIONAL GUARD A605A-96 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 8 Ft | CT3YFD A605A-961.062"0.062"8 ft.1/4"5/8"BrushGrayIncluded€38.10
NATIONAL GUARD 602DKB-96 Door Frame Weatherstrip, Brush, Nylon, -70 Deg To 425 Deg F, Aluminum, Gray, 8 Ft | CT3YFE 602DKB-961 1/4"0.062"8 ft.0.312"7/8"BrushGrayIncluded€69.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 131NA-72 Weatherstrip, Sponge, Neoprene, Aluminum, Black, 7/8 Inch Flange Height