Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 110NA-48x84 Door Weather Strip, 7 Ft Overall Lg, 7/8 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YQB

NATIONAL GUARD 110NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 7/8 Inch Overall Width, 1/4 Inch Overall Ht, Silver

Item: CT3YQB Model: 110NA-48"x84"Cross Ref: 53YA43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeather Strip
ColorSilver
Flange MaterialAluminum
Flange Thickness0.062"
Flange Width5/8"
For Use WithDoors
Includes(1) 4 Ft Strip, (2) 7 Ft Strips, #6 x 3/4 In Stainless Steel Sheet Metal Screws
Insert ColorBlack
Insert MaterialNeoprene
Insert Size5/8"
MaterialAluminum
Mounting TypeScrews
Overall Height0.188"
Overall Length7 ft.
Overall Width0.812"
Projection0.188"
Stays Flexible To-20°F to +200°F
Adhesive BondStandard
Fire Rating1.5 hrs.
Flange ColorBlack
Flange Height3/16"
Flange Projection3/16"
Includes HardwareHardware Included
Maximum Operating Temperature275°F
Minimum Operating Temperature-81°F
Mounting LocationDoor
Mounting StyleScrew In
Product TypeDoor Weatherstripping
StandardsANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Ul Fire RatingUL10B, UL10C

Shipping Info:

Ship weight (kg) 1.1565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthMaterialMounting TypeColorInsert ColorInsert MaterialPkg. Qty.Price
NATIONAL GUARD FDTB ½" Fire Door Thru-Bolts, 2 Inch Overall Length, 3/4 Inch Overall Width | CT3YCR FDTB ½"3/4"3/4"2"SteelScrewsSilver--20€154.53
NATIONAL GUARD FDTB 3/8" Fire Door Thru-Bolts, 2 Inch Overall Length, 9/16 Inch Overall Width | CT3YCT FDTB 3/8"0.562"0.562"2"SteelScrewsSilver--20€383.45
NATIONAL GUARD HS-1 Fire Door Hinge Shims, 42 Inch Overall Length, 1/4 Inch Overall Width | CT3YHG HS-10.188"0.062"42"SteelSelf AdhesiveGray--10€283.65
NATIONAL GUARD 130NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YNX 130NA-48"x84"1 1/2"0.188"7 ft.AluminumScrewsSilverBlackNeoprene1€105.80
NATIONAL GUARD 130NA-36"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 1/4 Inch Overall Ht, Silver | CT3YNY 130NA-36"x84"1 1/2"0.188"7 ft.AluminumScrewsSilverBlackNeoprene1€100.12
NATIONAL GUARD 303NA-36"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 7/8 Inch Overall Ht, Silver | CT3YNZ 303NA-36"x84"1 1/2"0.812"7 ft.AluminumScrewsSilverBlackNeoprene1€308.71
NATIONAL GUARD 303NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 1 1/2 Inch Overall Width, 7/8 Inch Overall Ht, Silver | CT3YPA 303NA-48"x84"1 1/2"0.812"7 ft.AluminumScrewsSilverBlackNeoprene1€328.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 110NA-48"x84" Door Weather Strip, 7 Ft Overall Lg, 7/8 Inch Overall Width, 1/4 Inch Overall Ht, Silver
€105.58 /unit