NASHVILLE WIRE D3652BB3A3P Pallet Rack Wire Decking 52 Inch Width Zinc | AD6VPM 4AYR8

NASHVILLE WIRE D3652BB3A3P Pallet Rack Wire Decking 52 Inch Width Zinc

Item: AD6VPM Model: D3652BB3A3PCross Ref: 4AYR8
In Stock

Get it by Friday, Jun 13

€82.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Wire Decking
ColorSilver
Decking EdgeWaterfall
Depth36"
Finish - Shelving And RacksZinc
Hole Size4" x 2"
Load Capacity2850 lbs.
Overall Width52"
Thickness2"
Width52"
Wire Decking StyleFlared

Shipping Info:

Ship weight (kg) 9.855
Ship height (cm)5.08
Ship length (cm)91.44
Ship width (cm)132.08
HS code9403908020
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorOverall WidthFinishMaterialPrice
NASHVILLE WIRE D3646AA3B1P Pallet Rack Wire Decking 36 Inch D | AA6LJU 14F906 D3646AA3B1P2700 lbs.Silver46"Pre Galvanized-€69.21
NASHVILLE WIRE D3652AA3B1P Pallet Rack Wire Decking 52 Inch Width | AA6LJV 14F907 D3652AA3B1P2700 lbs.Silver52"Pre Galvanized-€75.38
NASHVILLE WIRE D3658AA3B1P Pallet Rack Wire Decking 2700 Lb. | AA6LJW 14F908 D3658AA3B1P2700 lbs.Silver58"Pre Galvanized-€79.46
NASHVILLE WIRE D4246AA3A1P Pallet Rack Wire Decking 42 Inch D | AA6LJX 14F909 D4246AA3A1P2500 lbs.Silver46"Pre Galvanized-€70.51
NASHVILLE WIRE D4252AA3A1P Pallet Rack Wire Decking Pregalvanized | AA6LJY 14F910 D4252AA3A1P2700 lbs.Silver52"Pre Galvanized-€84.15
NASHVILLE WIRE D4258AA3A1P Pallet Rack Wire Decking 2750 Lb. | AA6LJZ 14F911 D4258AA3A1P2750 lbs.Silver58"Pre Galvanized-€91.10
NASHVILLE WIRE D4846AB3A1P Pallet Rack Wire Decking 2500 Lb. | AA6LKA 14F912 D4846AB3A1P2500 lbs.Silver46"Pre Galvanized-€89.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NASHVILLE WIRE D3652BB3A3P Pallet Rack Wire Decking 52 Inch Width Zinc
€82.34 /unit