NASHVILLE WIRE D3652AA3B1 Pallet Rack Wire Decking 36 Inch D Gray | AD6VPC 4AYP8

NASHVILLE WIRE D3652AA3B1 Pallet Rack Wire Decking 36 Inch D Gray

Item: AD6VPC Model: D3652AA3B1Cross Ref: 4AYP8
In Stock

Get it by Tuesday, Jun 10

€59.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Wire Decking
ColorGray
Depth36"
Load Capacity3600 lbs.
MaterialWire Mesh
Width52"
Decking EdgeWaterfall
FinishPowder Coated
Overall Depth36"
Overall Width52"
Wire Decking StyleStandard

Shipping Info:

Ship weight (kg) 10.035
Ship height (cm)5.08
Ship length (cm)91.44
Ship width (cm)132.08
HS code9403908020
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorOverall WidthFinishMaterialPrice
NASHVILLE WIRE D3646AA3B1P Pallet Rack Wire Decking 36 Inch D | AA6LJU 14F906 D3646AA3B1P2700 lbs.Silver46"Pre Galvanized-€69.21
NASHVILLE WIRE D3652AA3B1P Pallet Rack Wire Decking 52 Inch Width | AA6LJV 14F907 D3652AA3B1P2700 lbs.Silver52"Pre Galvanized-€75.38
NASHVILLE WIRE D3658AA3B1P Pallet Rack Wire Decking 2700 Lb. | AA6LJW 14F908 D3658AA3B1P2700 lbs.Silver58"Pre Galvanized-€79.46
NASHVILLE WIRE D4246AA3A1P Pallet Rack Wire Decking 42 Inch D | AA6LJX 14F909 D4246AA3A1P2500 lbs.Silver46"Pre Galvanized-€70.51
NASHVILLE WIRE D4252AA3A1P Pallet Rack Wire Decking Pregalvanized | AA6LJY 14F910 D4252AA3A1P2700 lbs.Silver52"Pre Galvanized-€84.15
NASHVILLE WIRE D4258AA3A1P Pallet Rack Wire Decking 2750 Lb. | AA6LJZ 14F911 D4258AA3A1P2750 lbs.Silver58"Pre Galvanized-€91.10
NASHVILLE WIRE D4846AB3A1P Pallet Rack Wire Decking 2500 Lb. | AA6LKA 14F912 D4846AB3A1P2500 lbs.Silver46"Pre Galvanized-€89.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NASHVILLE WIRE D3652AA3B1 Pallet Rack Wire Decking 36 Inch D Gray
€59.34 /unit