MULTIFAN H4D82B1M10100 High Pressure Fan, Three Phase, 1440 RPM, 82cm Diameter, 2450 Watt Power

Item: CF3HMD Model: H4D82B1M10100
Limited Availability
€865.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAgricultural Exhaust Fan
Fan Dia.82cm
Fan Rpm1440 RPM
Frequency50 Hz
Input Current7.7A
Phase3
Power2450 W
Voltage230V

Product Variants

ProductModelFan Dia.Input CurrentPowerFan RpmVoltagePhaseMax CurrentPrice
MULTIFAN H4D82B0M10100 High Pressure Fan, Three Phase, 1450 RPM, 82cm Diameter, 1950 Watt Power | CF3HMC H4D82B0M1010082cm6.6A1950 W1450 RPM230V3-€826.89
RFQ
MULTIFAN H4D82C0M10100 High Pressure Fan, Three Phase, 1465 RPM, 82cm Diameter, 2650 Watt Power | CF3HME H4D82C0M1010082cm8.6A2650 W1465 RPM230V3-€961.82
RFQ
MULTIFAN H4D82D0M10100 High Pressure Fan, Three Phase, 1470 RPM, 82cm Diameter, 3700 Watt Power | CF3HMF H4D82D0M1010082cm12.5A3700 W1470 RPM230V3-€1,038.92
RFQ
MULTIFAN H6D82A0M10100 High Pressure Fan, Three Phase, 955 RPM, 82cm Diameter, 1700 Watt Power | CF3HMG H6D82A0M1010082cm6.2A1700 W955 RPM230V3-€749.79
RFQ
MULTIFAN H6D82B0M10100 High Pressure Fan, Three Phase, 970 RPM, 82cm Diameter, 2500 Watt Power | CF3HMH H6D82B0M1010082cm8.8A2500 W-230V310A€1,019.64
RFQ
MULTIFAN H6D82C0M10100 High Pressure Fan, Three Phase, 975 RPM, 82cm Diameter, 2850 Watt Power | CF3HMJ H6D82C0M1010082cm10.5A2850 W975 RPM230V3-€1,058.19
RFQ
MULTIFAN H6D92A0M10100 High Pressure Fan, Three Phase, 965 RPM, 82cm Diameter, 1450 Watt Power | CF3HMK H6D92A0M1010082cm5.7A1450 W-230V3-€807.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MULTIFAN H4D82B1M10100 High Pressure Fan, Three Phase, 1440 RPM, 82cm Diameter, 2450 Watt Power
€865.44 /unit