Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STREAMLINE A 03706NL Flanged Sink Elbow 90 Degree Copper C | AH2ZHX 30UN23

MUELLER INDUSTRIES A 03706NL Flanged Sink Elbow 90 Degree Copper C

Item: AH2ZHX Model: A 03706NLCross Ref: 30UN23
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlanged Sink Elbow, 90 Degrees
Connection TypeC
MaterialCopper
Size1/2"
ApplicationPotable Water
Fitting MaterialBrass
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size1/2"
Fitting Side A Tube Outer Diameter5/8"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size1/2"
Fitting Side B Tube Outer Diameter1/2"
Maximum Operating Pressure200 psi
Maximum Operating Temperature250°F
Overall Length1 1/2"
PrecleanedNot Pre Cleaned
Specific Fitting Shape90° Sink Flange Elbow
StandardsASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 ANNEX G

Shipping Info:

Ship weight (kg) 0.0878
Ship height (cm)16.51
Ship length (cm)12.7
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialSizePrice
STREAMLINE A 03038NL High Ear Elbow 90 Degree Copper C x FPT | AH2ZHW 30UN22 A 03038NLC x FPTCopper1/2"€17.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER INDUSTRIES A 03706NL Flanged Sink Elbow 90 Degree Copper C
€25.94 /unit