MUELLER STEAM 4 781 SS- N flanged Y Type Strainer Cast Stainless Steel Steel 4 In | AB3DYH 1RNG9

MUELLER STEAM 781SS-N 304SS Perf 1/16" 4 M6726540 Basket Strainer, 4 Inch Size, 150# Flanged, 304SS Perf Screen, 1/16 Inch Mesh

Item: AB3DYH Model: 781SS-N 304SS Perf 1/16" 4Cross Ref: 1RNG9 / M6726540
In Stock

Get it by Monday, Jun 16

€5,315.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Blow Off Port1 1/2"
ConnectionFlanged
MaterialCast Stainless Steel
Max. Pressure285 @ 100°F For WOG, 150 @ 565°F For Steam
ScreenSelf Aligning
Screen Size0.062"
ClassClass 150
Connection TypeFlanged
Cv Flow Factor245 GPM
Gasket Material316 Tanged Graphoil
Height8 5/8"
Housing MaterialStainless Steel
Includes ScreenYes
Length12 1/8"
Maximum Pressure At 100°f275 psi
Maximum Temperature100°F
Pipe Size4"
Port 1 Connection Size4"
Port 2 Connection Size4"
Port 2 Connection TypeFlanged
Port 3 Connection Size1 1/2"
Port 3 Connection TypeNPT
Screen Material304 Stainless Steel
Screen Perforation Size0.062"
Series781 Series
StandardsASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)29.72
Ship length (cm)47.5
Ship width (cm)37.85
HS code8421290065
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STEAM 781SS-N 304SS Perf 1/16" 4 M6726540 Basket Strainer, 4 Inch Size, 150# Flanged, 304SS Perf Screen, 1/16 Inch Mesh
€5,315.55 /unit