MUELLER STEAM 3 752 Iron body flanged Y Type Strainer Cast Iron Steel 3 In | AB3DYU 1RNJ1

MUELLER INDUSTRIES 3 752 Iron body flanged Y Type Strainer Cast Iron Steel 3 In

Item: AB3DYU Model: 3 752 Iron body flangedCross Ref: 1RNJ1
In Stock

Get it by Tuesday, Jun 10

€905.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Blow Off Port1 1/4"
ClassClass 250
MaterialCast Iron
Max. Pressure500 @ 150°F For WOG, 250 @ 450°F For Steam
ScreenSelf Aligning
Screen Size0.062"
Size3"
TypeFlanged
Connection TypeFlanged
Height24"
Housing MaterialCast Iron
Length12 5/8"
Pipe Size3"
Port 1 Connection Size3"
Port 2 Connection Size3"
Port 2 Connection TypeFlanged
Port 3 Connection Size1 1/4"
StandardsASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 32.895
Ship height (cm)29.21
Ship length (cm)47.24
Ship width (cm)37.85
HS code8421290065
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER INDUSTRIES 3 752 Iron body flanged Y Type Strainer Cast Iron Steel 3 In
€905.76 /unit