Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER STEAM 11/4 581 CS srewed end Y Type Strainer Carbon Steel 1 1/4 In | AB3DXL 1RNE1

MUELLER STEAM 581CS 304SS Perf 1/16" Perf 1 1/4 M6700670 Basket Strainer, 1.25 Inch Size, NPT, 304SS Perf Screen, 1/16 Inch Perf Mesh

Item: AB3DXL Model: 581CS 304SS Perf 1/16" Perf 1 1/4Cross Ref: 1RNE1 / M6700670
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Blow Off Port3/4"
ClassClass 600
ConnectionFNPT
MaterialCast Carbon Steel
Max. Pressure1480 @ 100°F For WOG, 1010 @ 750°F For Steam
ScreenSelf Aligning
Screen Size0.062"
Size1.25"
Connection TypeNPT
Cv Flow Factor27 GPM
Gasket MaterialSpiral Wound Graphite Filled
Height5 1/2"
Housing MaterialCarbon Steel
Includes ScreenYes
Length5"
Maximum Pressure At 100°f1480 psi
Maximum Temperature100°F
Pipe Size1 1/4"
Port 1 Connection Size1 1/4"
Port 1 GenderFemale
Port 2 Connection Size1 1/4"
Port 2 Connection TypeNPT
Port 2 GenderFemale
Port 3 Connection Size3/4"
Port 3 Connection TypeNPT
Screen Area0.06 sq. in.
Screen Material304 Stainless Steel
Screen Perforation Size0.062"
Series581 Series
StandardsASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)13.97
Ship length (cm)21.08
Ship width (cm)21.34
HS code8421290065
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STEAM 581CS 304SS Perf 1/16" Perf 1 1/4 M6700670 Basket Strainer, 1.25 Inch Size, NPT, 304SS Perf Screen, 1/16 Inch Perf Mesh
€312.28 /unit