MUELLER STEAM 11/2 792-S-HH SS Duplex Strainer Thd Duplex Strainer 1 1/2 Threaded Ss | AD2FFQ 3NXJ4

MUELLER INDUSTRIES 11/2 792-S-HH SS Duplex Strainer Thd Duplex Strainer, 1 1/2 Inch Size

Item: AD2FFQ Model: 792S-HH 304SS Perf 1/16" 1 1/2Cross Ref: 3NXJ4 / M6700776
In Stock

Get it by Friday, Jun 13

€13,541.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuplex Strainer
Blow Off Port1 1/4"
ClassClass 150
ConnectionThreaded
Height11"
MaterialStainless Steel
Max. Pressure275 psi @ -20°F To 100°F
Screen304 Stainless Steel , Stainless Steel
Size1.5"
Width8"
ApplicationChemical Processing, Fire Lines, Fluid Handling, Fuel Lines, Lubrication
Connection Size1 1/2"
Connection TypeNPT
Cover TypeKnob
Drain Plug Size1 1/4"
For Use WithWater
Gasket MaterialViton
Housing MaterialStainless Steel
Includes ScreenYes
Maximum Pressure195 psi @ 400°F, 275 psi @ -20 to 100°F
Maximum Pressure At 100°f275 psi
Maximum Temperature100°F
Mesh Number0.06"
Minimum Temperature-20°F
Overall Height11 1/8"
Screen Material304 Stainless Steel
Screen Perforation Size0.0620"
Series792SH Series
StandardsASTM A 351
Strainer StyleDual
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 27
Ship height (cm)28.26
Ship length (cm)20.32
Ship width (cm)20.32
HS code8421290065
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER INDUSTRIES 11/2 792-S-HH SS Duplex Strainer Thd Duplex Strainer, 1 1/2 Inch Size
€13,541.10 /unit