Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MUELLER STEAM 1 125 CI Iron Body screwed Basket Strainer Cast Iron 1 In | AB3DZE 1RNK3

MUELLER INDUSTRIES 1 125 CI Iron Body screwed Basket Strainer Cast Iron 1 In

Item: AB3DZE Model: 1 125 CI Iron Body screwedCross Ref: 1RNK3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€663.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
Blow Off Port3/8"
Body MaterialCast Iron
ConnectionFNPT
MaterialCast Iron
Pipe Size1"
ScreenBasket
Screen MaterialBasket
Screen Size0.062"
Size1"
Connection Size1"
Connection TypeNPT
Cover TypeKnob
Cv Flow Factor23 GPM
Housing MaterialCast Iron
Overall Height7 7/16"
StandardsASTM A 126 CLASS B
Strainer StyleSingle
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)19.05
Ship length (cm)13.49
Ship width (cm)21.34
HS code8421290065
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER INDUSTRIES 1 125 CI Iron Body screwed Basket Strainer Cast Iron 1 In
€663.74 /unit