Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLINE W 02802NL Copper Flange, Wrot Copper, Cup X Flange, 3 Inch Copper Tube Size, For 3 1/8 Inch Tube Od | CU4TLK

MUELLER STREAMLINE W 02802NL Wrot Copper Flange, Cup X Flange, 3 Inch Copper Tube Size, For 3 1/8 Inch Tube Od

Item: CU4TLK Model: W 02802NLCross Ref: 788GR5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ApplicationPotable Water
Bolt Hole Dia.3/4"
FinishEpoxy Coat
Fitting MaterialWrot Copper
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size3"
Fitting Side A Tube Outer Diameter3 1/8"
Fitting Side B Connection TypeFlange
Flange O.d.5"
Max. Operating Pressure450 psi
Number Of Bolt Holes4
Overall Length7 1/2"
Pre-cleanedNot Pre Cleaned
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeFlange Adapter
Sub-brandStreamline(R) Fittings
Flange Outside Diameter5"
Maximum Operating Pressure450 psi
PrecleanedNot Pre Cleaned
StandardsASME B16.22, ASME B16.50, NSF 61G

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthNumber Of Bolt HolesFlange O.d.FinishBolt Hole Dia.Fitting Side A Tube Outer DiameterFitting Side A Copper Tube SizePrice
MUELLER INDUSTRIES 1WJC5 Adjustable Toilet Flange, 4 x 3 Inch Size | CH9NRP 1WJC5--------€25.64
MUELLER INDUSTRIES 1WHR5 Adjustable Toilet Flange, 4 x 3 Inch Size | CH9NRQ 1WHR5--------€13.17
MUELLER INDUSTRIES 1WHR6 Adjustable Toilet Flange, 4 x 3 Inch Size | CH9NRR 1WHR6--------€16.96
MUELLER INDUSTRIES 02252 Adjustable Toilet Flange, 4 x 3 Inch Size | CH9NRT 02252--------€21.00
MUELLER INDUSTRIES 02903 Toilet Flange | CJ3QME 02903--------€6.34
MUELLER INDUSTRIES 1WHT1 Toilet Flange | CJ3QMF 1WHT1--------€11.07
STREAMLINE W 03885NL Copper Flange, Wrot Copper, Cup X Flange, 1 1/2 Inch Copper Tube Size | CU4TKV W 03885NL600 psi5"43.1"Epoxy Coat7/8"1 5/8"1 1/2"€149.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STREAMLINE W 02802NL Wrot Copper Flange, Cup X Flange, 3 Inch Copper Tube Size, For 3 1/8 Inch Tube Od
€151.07 /unit